This item is Discontinued.

Dewalt Impact Driver, 1/4 in Hex Drive, 20V DC DCF787C1/DCV581H

This item is Discontinued.

Dewalt

Impact Driver, 1/4 in Hex Drive, 20V DC (Discontinued)

Mfr # DCF787C1/DCV581H
Zoro # G500489722
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCF787C1/DCV581H
Zoro #
G500489722
UPC #
-
Country of Origin
China
Voltage
20 V DC
Max. Torque
1,500 in-lb
Includes
Bag
Battery Capacity
(1) 1.3 Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
3,200 ipm
Free Speed
2,800 RPM
Brushless Motor
Yes
Number of Speed Settings
1
Series
20V Max
Features
Compact, Lightweight
Charger Included
Yes
Drive Configuration
Hex
Standards
UL Listed
Case Included
No
Handle Type
Pistol Grip
Charger Model
Mfr. No. DCB107
Wireless Tool Tracking
No
Collett
1/4 in Hex
Cordless Tool Kit Contents
(1) Bare Tool, (1) Batteries, (1) Charger
Impact Rated
Impact Rated
Battery Series
20V MAX*
Built-In Light
Yes
Battery Model No.
11A168
Tool Weight
2 lb
Includes Battery
Battery Included
Drive Shape
Hex
No Load Speed
2,800 RPM
Motor Type
Brushless
Charger Manufacturing Model Number
DCB107
Item
Impact Driver
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Driver, Voltage 20 V DC, Max. Torque 1,500 in-lb, Series 20V Max, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 1.3 Ah, Features Compact, Lightweight, Tool Weight 2 lb, Includes Bag

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.