This item is Discontinued.

Dewalt Impact Wrench, Cordless, 20VDC, Battery DCF890B/DCB204

This item is Discontinued.

Dewalt

Impact Wrench, Cordless, 20VDC, Battery (Discontinued)

Mfr # DCF890B/DCB204
Zoro # G607204013
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF890B/DCB204
Zoro #
G607204013
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
5 1/2 in
Wire Rope Length
5 1/2 in
Length
5 1/2 in

Details

Voltage
20 V DC
Max. Torque
150 ft-lb
Battery Capacity
4.0 Ah
Includes
Belt Clip, DCB204, Impact Driver
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
3200
Free Speed
2,800 RPM
Fastening Torque
150 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
1
Housing Material
Plastic
Standards
UL Listed
Built-In Light
Yes
Tool Weight
2 lb
Handle Material
Plastic
Drive Type
Standard
Item
Impact Wrench Kit
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Charger Included
No
Retainer Type
Friction Ring
Lock-Off Switch
Yes
Tool Style
Compact
Impact Rated
Impact Rated
Reaction Bar
No
Features
(3) LED Lights, Ergonomic
Battery Series
20V MAX*
Battery Model No.
DCB204
Clutch Style
Keyless
Handle Type
Pistol Grip
Case Included
No
Wireless Tool Tracking
No
Breakaway Torque
150 ft-lb
Actuation
Trigger
Includes Battery
Battery Included
Torque - Maximum
150 ft-lb
Drive Shape
Square
Anvil Style
Standard
Throttle Type
Trigger
Includes Reaction Bar
No Reaction Bar
Battery Manufacturing Model Number
DCB204
Motor Type
Brushless
Includes Case
Case Not Included
No Load Speed
2,800 RPM
Includes Lock-Off Switch
Lock-Off Switch Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Wrench Kit, Drive Size 3/8 in, Max. Torque 150 ft-lb, Voltage 20 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 4.0 Ah, Tool Weight 2 lb, Clutch Style Keyless, Features (3) LED Lights, Ergonomic, Includes Belt Clip, DCB204, Impact Driver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.