This item is Discontinued.

Dewalt Impact Wrench, Cordless, Compact, 20VDC DCF890M2/DCD708B

This item is Discontinued.

Dewalt

Impact Wrench, Cordless, Compact, 20VDC (Discontinued)

Mfr # DCF890M2/DCD708B
Zoro # G401059512
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF890M2/DCD708B
Zoro #
G401059512
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
5 1/2 in
Head Height
5 1/2 in
Chuck Size
1/2 in
Impact Wrench - Sq. Size
3/8 in
Impact Wrench - Drive Size
3/8 in
Impact Driver - Drive Size
3/8 in
Power Drill - Chuck Size
1/2 in

Details

Voltage
20 V DC
Max. Torque
150 ft/lb
Includes
Belt Clip
Battery Capacity
4.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3200
Free Speed
2,800 RPM
Fastening Torque
150 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
1
Breakaway Torque
150 ft/lb
Housing Material
Plastic
Case Included
Contractor Bag
Built-In Light
Yes
Series
20V MAX XR(R)
Battery Model No.
Mfr. No. DCB204
Handle Type
Pistol Grip
Features
(3) LED Lights, Ergonomic
Wireless Tool Tracking
No
Tool Weight
2 lb
Battery Series
20V MAX*
Standards
UL
Battery Included
(2) 21RV47, 21RV48
Tool Style
Compact
Charger Included
Yes
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Handle Material
Plastic
Drive Type
Standard
Explosive Environment Rated
No
Impact Rated
Yes
Retainer Type
Friction Ring
Clutch Style
Keyless
Actuation
Trigger
Charger Model
Mfr. No. DCB115
Included Fastening Tools
Impact Wrench (150 ft-lb)
Cordless Tools Included
Drill, Impact Wrench
Impact Wrench
52NA74
Drill - Class
Compact
Number of Tools
2
Drill
55CJ61
Impact Wrench - Fastening Torque
150 ft-lb
Tool Series
20V MAX* XR(R)
Battery Chemistry
Li-Ion
Includes Case
Case Included
All Product Types Included
Drill, Impact Wrench
Battery Manufacturing Model Number
DCB204
Item
Cordless Combination Kit
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Combination Kit, Cordless Tools Included Drill, Impact Wrench, Voltage 20 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 4.0 Ah, Includes Belt Clip, Tool Brand DEWALT(R), Series 20V MAX XR(R), Battery Included (2) 21RV47, 21RV48, Number of Batteries Included 2, Battery Model No. Mfr. No. DCB204, Battery Series 20V MAX*, Charger 11A157, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger

Ratings & reviews