This item is Discontinued.

Dewalt Impact Wrench, Cordless, Compact, 20VDC DCF890M2/DCL043

This item is Discontinued.

Dewalt

Impact Wrench, Cordless, Compact, 20VDC (Discontinued)

Mfr # DCF890M2/DCL043
Zoro # G801059501
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF890M2/DCL043
Zoro #
G801059501
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
5 1/2 in
Head Height
5 1/2 in
Head Length
5 1/2 in
Wire Rope Length
5 1/2 in
Length
5 1/2 in

Details

Voltage
20 V DC
Max. Torque
150 ft-lb
Battery Capacity
(2) 4.0 Ah
Includes
(1) Bare Tool, (1) Charger, (2) Batteries, Belt Clip, Kit Bag, Spotlight
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3200
Free Speed
2,800 RPM
Fastening Torque
150 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
1
Charger Included
Yes
Actuation
Trigger
Tool Weight
2 lb
Cordless Tool Kit Contents
(1) Charger, (2) Bare Tools, (2) Batteries
Explosive Environment Rated
No
Features
(3) LED Lights, Ergonomic, Spotlight
Battery Model No.
Mfr. No. DCB204
Impact Rated
Impact Rated
Retainer Type
Friction Ring
Battery Series
20V MAX*
Built-In Light
Yes
Tool Style
Compact
Breakaway Torque
150 ft-lb
Wireless Tool Tracking
No
Charger Model
Mfr. No. DCB115
Case Included
Yes
Standards
UL
Series
20V MAX
Handle Material
Plastic
Housing Material
Plastic
Drive Type
Standard
Handle Type
Pistol Grip
Clutch Style
Keyless
Lock-Off Switch
Yes
Reaction Bar
No
Includes Battery
Battery Included
Throttle Type
Trigger
Includes Lock-Off Switch
Lock-Off Switch Included
Number of Chargers Included
1
Anvil Style
Standard
Includes Reaction Bar
No Reaction Bar
No Load Speed
2,800 RPM
Drive Shape
Square
Torque - Maximum
150 ft-lb
Includes Case
Case Included
Motor Type
Brushless
Battery Manufacturing Model Number
DCB204
Charger Manufacturing Model Number
DCB115
Item
Impact Wrench
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Wrench, Drive Size 3/8 in, Max. Torque 150 ft-lb, Voltage 20 V DC, Series 20V MAX, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 4.0 Ah, Tool Weight 2 lb, Clutch Style Keyless, Features (3) LED Lights, Ergonomic, Spotlight, Includes (1) Bare Tool, (1) Charger, (2) Batteries, Belt Clip, Kit Bag, Spotlight

Ratings & reviews