This item is Discontinued.

Dewalt Impact Wrench, Cordless, Compact, 20VDC DCF890M2/DWST17820

This item is Discontinued.

Dewalt

Impact Wrench, Cordless, Compact, 20VDC (Discontinued)

Mfr # DCF890M2/DWST17820
Zoro # G601059565
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCF890M2/DWST17820
Zoro #
G601059565
UPC #
-
Country of Origin
Multiple
Voltage
20 V DC
Max. Torque
150 ft-lb
Includes
(1) Bare Tool, (1) Charger, (2) Batteries, Belt Clip, Kit Bag, Mfr. No. DWST17820
Battery Capacity
(2) 4.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,200
Free Speed
2,800 RPM
Fastening Torque
150 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
1
Handle Material
Plastic
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (1) Tool Box, (2) Batteries
Explosive Environment Rated
No
Series
20V MAX
Retainer Type
Friction Ring
Wireless Tool Tracking
No
Drive Type
Standard
Charger Included
Yes
Charger Model
Mfr. No. DCB115
Breakaway Torque
150 ft-lb
Impact Rated
Impact Rated
Handle Type
Pistol Grip
Tool Style
Compact
Built-In Light
Yes
Clutch Style
Keyless
Actuation
Trigger
Case Included
Yes
Standards
UL
Battery Model No.
Mfr. No. DCB204
Features
(3) LED Lights, Ergonomic
Battery Series
20V MAX*
Housing Material
Plastic
Tool Weight
2 lb
Reaction Bar
No
Includes Battery
Battery Included
Battery Manufacturing Model Number
DCB204
Anvil Style
Standard
Charger Manufacturing Model Number
DCB115
Torque - Maximum
150 ft-lb
No Load Speed
2,800 RPM
Motor Type
Brushless
Includes Case
Case Included
Number of Chargers Included
1
Includes Reaction Bar
No Reaction Bar
Throttle Type
Trigger
Drive Shape
Square
Item
Impact Wrench Kit
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Wrench Kit, Drive Size 3/8 in, Max. Torque 150 ft-lb, Voltage 20 V DC, Series 20V MAX, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 4.0 Ah, Tool Weight 2 lb, Clutch Style Keyless, Features (3) LED Lights, Ergonomic, Includes (1) Bare Tool, (1) Charger, (2) Batteries, Belt Clip, Kit Bag, Mfr. No. DWST17820

Ratings & reviews