This item is Discontinued.

Dewalt Industrial Storage Rack, 2 ft H Ext. Kit DXST10000EXT

This item is Discontinued.

Dewalt

Industrial Storage Rack, 2 ft H Ext. Kit (Discontinued)

Mfr # DXST10000EXT
Zoro # G7068070
UPC # 099198415451
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DXST10000EXT
Zoro #
G7068070
UPC #
099198415451
Country of Origin
China

Details

Item
Industrial Storage Rack

Description

Add an additional 2 ft. of height and an extra shelf to your existing 6 ft. DEWALT® rack with this Rack Extension Kit. The industrial-grade, powder-coated metal wire grid deck secures to the crossbeams with metal clips allowing the shelf to easily support an evenly distributed 2500 lbs. of weight. The kit includes dense, wire-grid shelving, safety straps with weld nuts, locking shelf pins, grid clips, and glass-filled 8 nylon caps. The extension can also function as a 2 ft. single shelf storage rack.


  • • Industrial powder-coated finish won't fade or chip

  • • Single shelf has the same 2500 lbs. capacity as existing shelves when evenly distributed

  • • Features 8 shelf-and-crossbeam support straps to prevent twisting or spreading under heavy loads

Designed for:


  • • (2) Upright Assemblies

Additional Features:


  • • Locking pins secure crossbeams and stacking plates while grid clips hold the wire deck and prevent warping

  • • Removable glass-filled nylon padded feet prevent damage to the powder coat and flooring

  • • Single shelf is adjustable in the same 3 in. increments as the DXST10000 rack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.