20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Industrial Storage Rack, 4 Shelf, 6 ft

DEWALT | Zoro #: G7067973 | Mfr #: DXST10000

$411.38 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Dewalt #DXST10000 Specifications

Zoro #: G7067973 Manufacturer #: DXST10000
Item: Industrial Storage Rack,4 Shelf,6 ft Country of Origin (subject to change): China

Description

• 3 industrial wire grids + 1 wood composite deck support 2,500 lb. ea. for total 10,000 lb. capacity • Industrial powder-coated finish • Rugged glass-filled nylon feet to protect floors • 8 support straps prevent twisting/spreading under heavy loads • Locking pins ensure crossbeams stay seated. Wall mount anchor bracket safely secures rack from accidental tipping • Adjustable shelves • Fast & easy assembly - two uprights come with pre-installed horizontal & diagonal support beams

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dewalt #DXST10000