Shop DEWALT
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bulk Storage Rack, 24 in D, 77 in W, 4 Shelves
Mfr # DXST10000BLK
Zoro # G710190333
original price:Â $648.99 , new price: $583.99 , 10 percent off
new price:Â
$
583.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Shelves
4
Decking Material
Wood
Overall Depth
24 in
Includes
(1) Laminate Wood Deck, (3) Wire Grid Shelves, (4) Glass Filled Nylon Feet, (4) Glass Filled Nylon Top Caps, Locking Grid Clips, Shelf Locking Pins, Wall Mount Safety Kit
Whole Unit Load Capacity
10,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXST10000BLK
- Zoro #
- G710190333
- UPC #
- 099198416601
- Country of Origin
- Multiple
Dimensions
- Overall Depth
- 24 in
- Overall Width
- 77 in
- Overall Height
- 72 in
Details
- Number of Shelves
- 4
- Decking Material
- Wood
- Item
- Bulk Storage Rack
- Includes
- (1) Laminate Wood Deck, (3) Wire Grid Shelves, (4) Glass Filled Nylon Feet, (4) Glass Filled Nylon Top Caps, Locking Grid Clips, Shelf Locking Pins, Wall Mount Safety Kit
- Whole Unit Load Capacity
- 10,000 lb
- Assembled
- Assembled
- Includes Decking
- Yes
- Beam Color
- Black
- Load Capacity per Shelf
- 2,500 lb
- Duty Rating
- Medium-Duty
- Number of Uprights
- 2
- Includes Mounting Hardware
- Yes
- Shelf Adjustment Increments
- 3 in
- Upright Color
- Black
- Beam Finish
- Powder Coated
- Shelving Configuration
- Standalone
- Shelf Gauge
- 14 ga
- Upright Gauge
- 14 ga
- Post Gauge
- 14 ga
Description
Industrial Storage Rack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov