Shop DEWALT

6.5 Amp Jig Saw Kit, Variable Speed, T Shank

  • Mfr # DW331K

  • Zoro # G2970037


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Corded/Cordless
Corded
Amps
6.5
Blade Type
T-Shank
Handle Design
Top
Cutting Action
4-Position Orbital
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW331K
Zoro #
G2970037
UPC #
028877452050
Country of Origin
Mexico

Dimensions

Length of Stroke
1"
Cord Length
8 ft
Tool Length
9 1/4 in
Stroke Length
1 in
Overall Length
14 1/2 in

Details

Corded/Cordless
Corded
Amps
6.5
Blade Type
T-Shank
Handle Design
Top
Cutting Action
4-Position Orbital
Strokes per Minute
500 to 3100
Item
Jigsaw
Blade System
Tool-Less
Corded/Banded
Corded
Voltage
120 V AC
Features
Flush Cutting Counter Tops, Sink and Outlet Cutouts
Speed Control
Variable
Standards
CSA Certified, UL Listed
Tool Weight
6.4 lb
Number of Conductors
2
Adjustable Shoe
0 Degrees to 45 Degrees
Includes
DW331 Jig Saw
Handle Type
Top Handle
Bevel Angle Range
0 Degrees Left to 45 Degrees Right
Min. Strokes per Minute
500
Blade Shank Type
T-Shank
Current
6.5 A
Variable Speed
Yes
Stroke Type
Orbital
Throttle Type
Variable-Speed Trigger
Max. Strokes per Minute
3,100
Bevel Angle - Right
45 Degrees
Stroke Rate - Maximum
3,100 stroke/min
Bevel Tilt Direction
Left, Right
Plug Type
Two-Prong
Tool Series
DEWALT
Bevel Angle - Left
0 Degrees

Description

Get the performance needed to take on demanding materials with this 6.5 Amp Jig Saw. Offering speeds between 500 - 3,100 spm, this saw delivers aggressive cuts ideal for a variety of applications. The all-metal gear case and keyless blade lever provide enhanced durability in a professional shop environment, so you can take on tough jobs.


  • • Powerful 6.5 amp motor delivers the cutting power needed for the most demanding materials

  • • Accepts T-shank blades for optimal holding power and professional results

  • • Counter-balance mechanism reduces vibration and user fatigue

Designed for:


  • • Para cortes en madera, plástico y hojas de metal
    Cortes de molduras y marcos
    Cortes para instalar fregaderos y tomacorrientes
    Corte de mostradores al ras
    Para cortes de diseños sobre mostradores
    Cortes para colocación de perillas en gabinetes
    Cortes curvos en hojas de metal

  • • (1) Box kit

Additional Features:


  • • Potente motor de 6,5 Amps con velocidad variable que proporciona un corte rápido hasta 3,100 carreras por minuto

  • • Variable speed delivers 500 - 3,100 strokes per minute for optimal cutting speed for a variety of applications

  • • Keyless, lever-action blade clamp for quick and easy blade changes

  • • All-metal gear case and keyless blade lever enhance tool durability in a professional shop environment

  • • 4-position orbital action provides control of cut quality and speed

  • • Positive bevel detents ensure accuracy at the most common angles 0°, 15°, 30°, and 45°

  • • Extra-large rubber grip dampens vibration and provides comfort during prolonged use

  • • Integrated dust blower maintains visibility of cut line

  • • Non-marring plastic shoe cover protects soft or glossy materials from scratches from the shoe

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.