Knee Pad, Swivel, Gel Pad, Plastic Cap, Quick Release Closure, 2 Straps, Black, Universal
- Mfr # DWST590013
- Zoro # G608563621
product price:
$
46.65
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Style
Swivel
Cap Material
Plastic
Number of Straps
2
Closure Type
Quick Release
Elbow and Knee Pad Size
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWST590013
- Zoro #
- G608563621
- UPC #
- 885911906661
- Country of Origin
- China
Dimensions
- Elbow and Knee Pad Size
- Universal
- Size
- Universal
- Fits Chest Size
- Constructed with Durable Materials
- Bottle Size
- Universal
- Size - Alpha
- Universal
Details
- Item
- Knee Pad
- Style
- Swivel
- Cap Material
- Plastic
- Number of Straps
- 2
- Closure Type
- Quick Release
- Color
- Black
- Material
- 1680 denier fabric
- Pad Material
- Gel
- Strap Material
- Elastic, Neoprene
- Shop By
- Hot Buys
- Cap Resistance Properties
- Abrasion Resistant
- Closure
- Clip, Hook-and-Loop
- Features
- Constructed with Durable Materials
- Product Type
- Knee Pad
- Latex Content
- Contains Latex
- Cap Swivel
- Swivel Cap
- Wire Color
- Black
Description
Protect your knees during strenuous, repetitive tasks with DEWALT® Hard-Shell Knee Pads with Gel. Designed to resist damage from friction and provide a secure fit, these knee pads provide all-day comfort in tough conditions.
- • Protective Cap - Help prevent damage from friction with a rigid hybrid design engineered to withstand repeated traction
- • Durable Support - Designed with molded foam for a sturdy and durable structure for the knee
- • Comfortable Fit - Engineered with a protective gel zone, multiple layers of support, and a swiveling buckle for comfort on long days
Designed for:
- • (1) Pair of Knee Pads
Additional Features:
- • Dual Straps - Wear comfortably and get a precise fit with an extra wide single strap and an additional quick-release elastic strap
- • Constructed With Durable Materials - Take on tough jobsites with durable 1680 denier fabric for strength and abrasion resistance
- • Quick Adjustments - Adjust fit even while wearing gloves with the grasp pull tabs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.