This item is Discontinued.
This item is Discontinued.
Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7420SD1-PWR
- Zoro #
- G3786659
- UPC #
- 075352776057
- Country of Origin
- China
- Item
- Wedge Anchor
- Compatible Material
- Concrete
- Sub-Brand
- Power-Stud+ SD1
- Material
- Steel
- Finish
- Zinc Plated
- Seismic Approved
- Yes
- ICC Approved for Cracked Concrete
- Yes
- Material Grade
- Medium Carbon
- ICC Approved for Un-Cracked Concrete
- Yes
- Wedge Anchor Type
- Wedge Anchor
- Material Grade/Class
- Medium Carbon
- System of Measurement
- Inch
Description
Mechanical Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 2 3/4 in, Thread Length 1 in, Material Steel, Material Grade/Class Medium Carbon, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/4 in, Nut Width 0.75 in, Washer Outside Diameter 1.0625 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes, ICC Approved for Un-Cracked Concrete Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.