This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N413151
- Zoro #
- G7226348
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 1/2 in
Details
- Item
- Module Service Kit
- Fits Brand
- DEWALT(R)
- For Use With Mfr. Model Number
- D28114 TYPE 1, D28114 TYPE 2, D28114N TYPE 1, D28114N TYPE 2, D28131 TYPE 1, D28131 TYPE 2, D28140 TYPE 1, D28140 TYPE 2, D28144 TYPE 1, D28144N TYPE 1, D28144N TYPE 2, DWE46044 TYPE 1
- Compatible with Manufacturer Part Number
- D28114 TYPE 1, D28114 TYPE 2, D28114N TYPE 1, D28114N TYPE 2, D28131 TYPE 1, D28131 TYPE 2, D28140 TYPE 1, D28140 TYPE 2, D28144 TYPE 1, D28144N TYPE 1, D28144N TYPE 2, DWE46044 TYPE 1
- For Use With
- Angle Grinders
- Compatible Product Type
- Angle Grinders
- Accessory Type
- Module Service Kit
- Compatible Manufacturer Part Number
- D28114, D28114 TYPE 2, D28114N, D28114N TYPE 2, D28131, D28131 TYPE 2, D28140, D28140 TYPE 2, D28144, D28144N, D28144N TYPE 2, DWE46044 TYPE 1
Description
Module Service Kit, For Use With Angle Grinders, Compatible with Manufacturer Part Number D28114 TYPE 1, D28114 TYPE 2, D28114N TYPE 1, D28114N TYPE 2, D28131 TYPE 1, D28131 TYPE 2, D28140 TYPE 1, D28140 TYPE 2, D28144 TYPE 1, D28144N TYPE 1, D28144N TYPE 2, DWE46044 TYPE 1, Compatible Grainger Part Number 1AUY3, 1AUY4, 1AUY5, 1AUY6, 1AUY7, 1AUY8, 45RM35, Size 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.