Type R Class 3, Type R Class 3, Polyester Fleece, Hi-Vis Green / Black, 3X

  • Mfr # DSJ32-3ZGS-3X

  • Zoro # G200760879


product price:  $64.29
/ea

Key Features

Material
Polyester Fleece
Color
Hi-Vis Green / Black
Back Stripe Pattern
Segmented
Standards
ANSI/ISEA 107
Number of Outside Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSJ32-3ZGS-3X
Zoro #
G200760879
UPC #
674326338637
Country of Origin
China

Dimensions

Size
3X
Length
24
Vest Size
3X
Height
2

Details

Material
Polyester Fleece
Color
Hi-Vis Green / Black
Back Stripe Pattern
Segmented
Standards
ANSI/ISEA 107
Number of Outside Pockets
5
ANSI Type
Type R Class 3
ANSI Class
Type R Class 3
Traffic Safety Vest Color
Hi-Vis Green / Black
Fabric Weight
0.98
Closure Type
Zipper front closure
Features
Black color blocking helps hide dirt to extend useful life.; ANSI/ISEA 107 Class 3, Soft polyester Fleece Hi Vis combined with Black polyester.; Zipper front closure.; Removable and adjustable hood with draw cord.; Shirt tail hem helps keep you covered in most work positions.; Tailored collar is higher in the back than front providing more freedom of movement and comfort.; Cell phone pocket at chest and 4 outer lower kangaroo pockets, 2 with zipper closures.; Wear it alone, or layer for extra warmth.
Type
Hoodie
Gender
Unisex
Pockets
5

Description

The DEWALT DSJ32-3ZGS-3X Deluxe Zip Front Hoodie is a high-visibility outerwear garment intended for use in environments where increased visibility is needed. Constructed from soft polyester fleece, this hoodie features black color-blocking panel design. It includes a zipper front closure, segmented reflective tape for increased visibility, and a detachable hood with snaps, draw cord, and toggle adjuster.


Key Features of the DEWALT DSJ32-3ZGS-3X Deluxe Zip Front Hoodie:

  • ANSI/ISEA 107 Type R Class 3: Rated for high visibility in demanding work settings.

  • Material: Made from hi-vis polyester fleece combined with black polyester panels to help hide grime.

  • Zipper Front Closure: Provides secure fit and convenience when putting on or removing the hoodie.

  • Detachable hood with snaps, draw cord, and toggle adjuster

  • Pockets: Includes one chest cell phone pocket and four lower kangaroo-style pockets (two with zipper closures) for storage options.

  • Extended hem

  • Tailored collar: Extended hem offers full coverage; collar design allows freedom of movement while maintaining comfort.

  • Heat transfer application on reflective tape: enhances breathability while maintaining visibility standards.

Unproblematic phrases left blank as instructed; all problematic phrases have been replaced or revised per guidelines above.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.