TSTAK IV Double Shallow Drawers, Plastic, Black, 17 in W x 12 in D x 7 in H

  • Mfr # DWST17804
  • Zoro # G7420542
original price:  $46.19 , new price: $34.97 , 24 percent off
new price: 
$
34.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
TSTAK IV
Material
Plastic
Overall Width
16 1/4 in
Overall Depth
12 1/4 in
Overall Height
6 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DWST17804
Zoro #
G7420542
UPC #
076174707069
Country of Origin
Israel
Item
Tool Box
Series
TSTAK IV
Material
Plastic
Color
Black
Features
Bi-Material Handle on Top of Each Unit for Comfortable Lifting, Removable Dividers for Organization of Small Bits, Stack this Unit with Other TSTAK(TM) Products Using the Side Latch to Customize your Storage Needs
Includes
Storage unit with bi-material handle on top for comfortable lifting
Number of Pieces
1
Primary Tool Box Material
Plastic
Handle Design
Folding Top
Number of Trays
2
Handle Type
Folding
Finish
Matte
Number of Handles
1
Tool Storage Type Included
Tool Box
Locking System
Padlock
Portable Tool Box Product Grouping
Portable Tool Boxes
Number of Drawers
2
Weight Capacity
66 lb
Number of Compartments
2
Closure Type
Latch
Number of Dividers
2
Includes Casters
Casters Not Included
Number of Keys Included
0
Stackable
Stackable
Number of Boxes
1
Handle Grip Style
Plastic Coated
Includes Drawers
Drawers Included
Total Storage Capacity
217 cu in
Total Load Capacity
16.5 lb
Configuration
Individual Tool Box
Drawer Slide Type
Ball Bearing
Includes Keys
Keys Not Included
Body Finish
Matte
Load Capacity per Drawer
16.5 lb
Compatible Modular System
TSTAK(R)
Handle Material
Plastic
Part of a Modular System
Modular System Part
Front Closure
Latch
Shell Material
Plastic
Wire Color
Black
Traction Material
Plastic

Dimensions

Overall Width
16 1/4 in
Overall Depth
12 1/4 in
Overall Height
6 3/8 in
Nominal Outside Depth
12 in
Height
7 in
Inside Depth
10 in
Inside Height
1 3/4 in
Nominal Outside Height
6 in
Width
17 in
Length
16-1/4"
Inside Width
10 in
Nominal Outside Width
16 in
Depth
12 in
Overall Length
17"
Interior Dimensions
10 in W x 10 in D x 1 3/4 in H
Interior Height
1 3/4 in
Interior Width
10 in
Interior Depth
10 in
Caster Diameter
4 in
Fits Chest Size
Bi-Material Handle on Top of Each Unit for Comfortable Lifting, Removable Dividers for Organization of Small Bits, Stack this Unit with Other TSTAK(TM) Products Using the Side Latch to Customize your Storage Needs

Description

The TSTAK® Shallow Drawers have two drawers to store your small bits and products needed to complete your projects. Stack other TSTAK® components with the TSTAK® drawers and customize your storage needs while on the go.


  • • Removable dividers for organization of small bits

  • • Maximum load capacity of 16.5 lbs

  • • Reliable ball bearing drawer slides for heavy-duty loads

Designed for:


  • • (1) Storage Unit

Additional Features:


  • • Bi-material handle on top of each unit for comfortable lifting

  • • Stack this unit with other TSTAKTM products using the side latches to customize your storage needs

Ratings & reviews