This item is Discontinued.

Dewalt Premium Fabricator's Gloves, Large DXMF01011LG

This item is Discontinued.

Dewalt

Premium Fabricator's Gloves, Large (Discontinued)

Mfr # DXMF01011LG
Zoro # G302485861
UPC # 810897028137
Country of Origin Pakistan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DXMF01011LG
Zoro #
G302485861
UPC #
810897028137
Country of Origin
Pakistan

Description

The DEWALT DXMF01011 Fabricator's Gloves are a premium solution for metal fabrication and light-duty MIG / TIG welding. These premium grade welder’s gloves utilize 100% grade-A buffalo leather, the toughest leather on the market, on the palms and fire resistant fabrics on the back and cuff to provide you with serious heat protection without sacrificing dexterity. This allows for easier, more precise equipment control during welds that leads to a cleaner result. Durable Kevlar® threading on the palm and throughout the entire glove resists heat and won't burn or melt during long use. The seamless buffalo leather palm of the glove is further reinforced by additional layers at high-abrasion locations like the thumb saddle and along the side of the hand with a drag patch for a truly long wearing glove. For additional protection from the bumps often encountered when welding and working with heavy metal parts the knuckles feature cotton-padded impact guards. The long, gauntlet-style open cuffs provide forearm protection and easily accommodate additional safety gear like fire-resistant sleeves and welder's jackets and the elastic sewn wrists provide you with a snug fit that is easy to put on and remove while staying securely in place while you work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.