Replacement Bar, For use withDCCS672
- Mfr # DWZCSB18
- Zoro # G309615698
product price:
$
33.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sharpening Stone Included
No Sharpening Stone Included
Gauge
0.05 in
Pitch
3/8 in
Compatible Chainsaw Manufacturer
Dewalt
Compatible Product Type
DCCS672
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWZCSB18
- Zoro #
- G309615698
- UPC #
- 885911741989
- Country of Origin
- China
Dimensions
- Bar Length
- 18 in
Details
- Item
- Replacement Bar
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.05 in
- Pitch
- 3/8 in
- Compatible Chainsaw Manufacturer
- Dewalt
- Compatible Product Type
- DCCS672
Description
Shorten downtime when your chainsaw bar is broken or severely worn with this high-endurance 18 in. Replacement Chainsaw Bar. This water-resistant replacement piece was designed for long-term durability. It fits most 18 in. chains and was engineered to produce less kickback while cutting.
- • High-Durability - Constructed from a single piece of steel
- • Built For Low Friction - Sprocket teeth carry the chain around the tip quickly with little reduction in cutting speed
- • High Compatibility - Works with DCCS672 60V MAX* 18 in. Brushless Cordless Chainsaw and other 18 in. replacement chains with 0.050 in. gauge and 3/8 in. low-profile pitch
Designed for:
- • 18 in. Chainsaw Replacement Bar
- • * Maximum initial battery voltage (measured without a workload) is 60 volts. Nominal voltage is 54.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.