Replacement Blades, Mower, 20"L, 2-1/2"W
- Mfr # DWO1DT220
- Zoro # G009615820
product price:Â
$
27.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Blade Type
Mulching
Length
20 in
Width
2 1/2 in
For Use With
DCMW220P2, DCMW290B, DCMW290H1
Thickness
0.77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWO1DT220
- Zoro #
- G009615820
- UPC #
- 885911565585
- Country of Origin
- China
Dimensions
- Length
- 20 in
- Width
- 2 1/2 in
- Thickness
- 0.77 in
Details
- Blade Type
- Mulching
- For Use With
- DCMW220P2, DCMW290B, DCMW290H1
- Material
- hardened steel
- Item
- Lawn Mower Blade
- Compatible Mower
- DEWALT Cordless Mowers
- Product Type
- Mower Replacement Blade
- Compatible Product Type
- DCMW220P2, DCMW290B, DCMW290H1
Description
Lawn Mower Blade, Compatible Mower DEWALT Cordless Mowers, Blade Type Mulching, Center Hole Diameter Not Applicable, Width 2 1/2 in, Length 20 in, Product Type Mower Replacement Blade, For Use With DCMW220P2, DCMW290B, DCMW290H1, Thickness 0.77 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.