Replacement Chain, 12"L, 0.043"ga, 45 Links
- Mfr # DWO1DT612
- Zoro # G509615757
product price:
$
18.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
File Size
11/16 in
Gauge
0.043 in
Pitch
3/8 in
Number of Links
45
Compatible Chainsaw Manufacturer
Dewalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWO1DT612
- Zoro #
- G509615757
- UPC #
- 885911633376
- Country of Origin
- China
Dimensions
- File Size
- 11/16 in
- Bar Length Included
- 12 in
- Compatible Bar Length
- 12 in
Details
- Item
- Chainsaw Chain
- Gauge
- 0.043 in
- Pitch
- 3/8 in
- Number of Links
- 45
- Compatible Chainsaw Manufacturer
- Dewalt
- Product Type
- Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
Description
The DEWALT DWO1DT612 Replacement Chain is a 12-inch chainsaw chain compatible with DEWALT’s 20V MAX* Cordless Chainsaw (DCCS620). This replacement chain provides low vibration during operation and is intended to provide smooth cutting and reduce kickback.
Key Features of the DEWALT DWO1DT612 Replacement Chain:
- Centri-Lube® Technology: Channels in each drive link are intended to distribute oil from the bar to the rivets.
- Semi Chisel Design: Semi chisel design is intended for durability.
- Ramped Depth Gauges: Ramped depth gauges are included.
- ANSI Low Kickback Rated: Complies with ANSI standards for low kickback chains.
- Compatible Bar Length: Compatible with 12-inch bars on select DEWALT chainsaws; features a pitch of 3/8 inch, gauge of 0.04 inch, and includes 45 drive links.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.