Shop DEWALT
See all product information
Create Account
Replacement Chain, 16"L, 0.043"ga, 56 Links
- Mfr # DWO1DT616T
- Zoro # G009615769
product price:
$
20.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
File Size
11/16 in
Gauge
0.043 in
Pitch
3/8 in
Number of Links
56
Bar Length Included
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWO1DT616T
- Zoro #
- G009615769
- UPC #
- 885911653688
- Country of Origin
- China
Dimensions
- File Size
- 11/16 in
- Bar Length Included
- 16 in
- Compatible Bar Length
- 16 in
Details
- Item
- Chainsaw Chain
- Gauge
- 0.043 in
- Pitch
- 3/8 in
- Number of Links
- 56
- Compatible Chainsaw Manufacturer
- Dewalt
- Sharpening Stone Included
- No Sharpening Stone Included
- Product Type
- Chainsaw Chain
Description
Our durable 16 in. Replacement Saw Chain is designed to fit 16 in. bars on the DEWALT® 60V MAX* Cordless Chainsaw (DCCS670). This low-vibration chain is designed to cut smooth and fast with minimum kickback.
- • Centri-Lube® - Specially designed channel in each drive link that picks up and distributes oil from the bar to the rivets to reduce friction and increase saw chain life**
- • Ramped depth gauges allow smooth, high-speed cutting while reducing kickback and vibration**
- • Maintains sharpness as a Semi Chisel Chain vs Full Chisel Chain**
Designed for:
- • Landscaping
- • (1) 16 in Chainsaw Replacement Chain
- • * Maximum initial battery voltage (measured without a workload) is 60 volts. Nominal voltage is 54.
Additional Features:
- • Chain meets all standards for ANSI Low Kickback Chain**
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.