Replacement Chain, 18"L, 0.05"ga., 62 Links
- Mfr # DW01DT618
- Zoro # G209615767
product price:
$
24.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
File Size
5/32 in
Gauge
0.05 in
Pitch
3/8 in
Number of Links
62
Bar Length Included
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DW01DT618
- Zoro #
- G209615767
- UPC #
- 885911742313
- Country of Origin
- China
Dimensions
- File Size
- 5/32 in
- Bar Length Included
- 18 in
- Compatible Bar Length
- 18 in
Details
- Item
- Chainsaw Chain
- Gauge
- 0.05 in
- Pitch
- 3/8 in
- Number of Links
- 62
- Compatible Chainsaw Manufacturer
- Dewalt
- Product Type
- Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
Description
Cut downtime with this durable 18 in. Chainsaw Replacement Chain. The high-endurance chain is designed to fit 18 in. bars on the 60V MAX* Brushless Cordless 18 in. Chainsaw (DCCS672). Engineered for low vibration, you can make smooth, fast cuts with minimum kick-back for professional-grade performance.
- • Built For Less Friction And Long Saw Chain Life - Centri-Lube® technology includes a specially designed channel in each drive link that picks up and distributes oil from the bar to the rivets**
- • High-Speed Cutting With Low Kick-Back - Ramped depth gauges allow smooth, low-vibration cutting***
- • Backed By 3-Year Limited Warranty - Work with confidence and peace-of-mind
Designed for:
- • 18 in. Chainsaw Replacement Chain
- • * Maximum initial battery voltage (measured without a workload) is 60 volts. Nominal voltage is 54.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.