
Right Angle Attachment, 0.25 in, 9.1875 in L
Mfr # DWAMRAFT
Zoro # G202607363
product price:Â $29.99
/eaKey Features
For Use With
Impact Driver
Impact Rated
Impact Rated
Accessory Type
Right Angle Attachment
Shank Size
1/4 in
Overall Length
9 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DWAMRAFT
Zoro #
G202607363
UPC #
885911700917
Country of Origin
Viet Nam
Dimensions
Shank Size
1/4 in
Overall Length
9 3/16 in
Overall Height
9 3/16 in
Overall Width
3 7/8 in
Overall Diameter
1 7/8 in
For Chuck Size
1/4 in
Details
Item
Right Angle Attachment
For Use With
Impact Driver
Impact Rated
Impact Rated
Accessory Type
Right Angle Attachment
Shop By
Hot Buys
Application
Fastening
Compatible Manufacturer Model Number
DCF801B,DCF801F2,DCF809B,DCF809C1,DCF809D1,DCF815S2,DCF840B,DCF840E1,DCF845B,DCF845D1E1,DCF845P1,DCF845P2,DCF850B,DCF850P1,DCF850P2,DCF860B,DCF860BLR,DCF860WW1,DCF870B,DCF870E1,DCF887B,DCF887D2,DCF888D2,DCF891B,DCF891GP2,DCF891P2,DCF891Q1,DCF892B,DCF896B,DCF896HB,DCF898B,DCF898P2,DCF902F2
Compatible Brand
DEWALT
Product Type
Right Angle Attachment
Compatible Product Type
Impact Driver
Tool Series
Flextorq
Description
Right Angle Attachment, Accessory Type Right Angle Attachment, For Use With Impact Driver, Impact Rated Impact Rated, Overall Length 9 3/16 in, Shank Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.