TSTAK 3-Piece Modular Mobile Tower, Multi, Black/Yellow, 20-1/2 in W x 17 in D x 29 in H

  • Mfr # DWST60404
  • Zoro # G006151604
product price: 
$
171.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
TSTAK(R)
Material
Metal, Plastic, TPR
Overall Width
20 1/8 in
Overall Depth
17 3/16 in
Overall Height
27 3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWST60404
Zoro #
G006151604
UPC #
-
Country of Origin
Israel

Dimensions

Overall Width
20 1/8 in
Overall Depth
17 3/16 in
Overall Height
27 3/16 in
Height
29 in
Depth
17 in
Width
20-1/2 in
Handle Length
39 1/2 in
Interior Dimensions
Mobile Box 16.9 in x 11.4 in x 12.3 in, Organization 16.5 in x 11 in x 3.34 in, Shallow Box 14.37 in x 10.6 in x 4.13 in
Caster Diameter
7 in
Fits Chest Size
Tower Mobile Storage Unit

Details

Item
Rolling Tool Box Set
Series
TSTAK(R)
Material
Metal, Plastic, TPR
Color
Black, Yellow
Features
Tower Mobile Storage Unit
Includes
Mobile storage unit, clear lid organizer, and long handle toolbox
Handle Type
Telescoping
Closure Type
Latch
Number of Drawers
0
Number of Compartments
10
Number of Trays
1
Locking System
Latch
Number of Dividers
0
Number of Tool Boxes
3
Number of Keys Included
1
Number of Boxes
3
Body Gauge
2.5 mm
Includes Drawers
Drawers Not Included
Includes Casters
Casters Included
Includes Keys
Keys Not Included
Caster Material
Polypropylene
Stackable
Stackable
Caster Type
Rigid
Body Finish
Textured
Total Load Capacity
110 lb
Handle Material
Polypropylene, TPR
Lid Style
Lift-Up
Front Closure
Latch
Shell Material
Metal, Plastic, TPR
Wire Color
Black, Yellow

Description

The DEWALT DWST60404 Rolling Tool Boxes offer a modular, 3-piece storage system intended to provide organization and facilitate transport of tools and accessories. This stackable tower includes a mobile storage unit with wheels, a clear lid organizer, and a long handle toolbox—each component compatible with other TSTAK modules for various configurations on jobsites or workshops.


Key Features of the DEWALT DWST60404 Rolling Tool Boxes:

  • Three-Piece Modular System: Includes mobile storage unit, clear lid organizer (with removable cups), and long handle toolbox for multiple tool storage options.

  • Stackable Design: Components may be stacked together or used with other TSTAK modules via side latches.

  • Mobile Storage Unit: Equipped with 7-inch rigid polypropylene casters and telescoping metal-plastic handle for mobility across different surfaces.

  • Lid Organizer: Clear top features two large and five small removable cups suitable for storing small parts and accessories.

  • Durability Features: Anti-rust metal latches, heavy-duty metal hinges, textured body finish, and bi-material ergonomic handles support repeated use.

  • Total Load Capacity: Rated to hold up to 110 lb across all three boxes combined.

Ratings & reviews