DWST Multi-Level Workshop, Plastic, Black/Yellow, 29 in W x 16-1/2 in D x 22 in H

  • Mfr # DWST20880
  • Zoro # G805976781
product price: 
$
147.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Material
Plastic
Color
Black/Yellow
Width
29 in
Overall Depth
16 1/2 in
Height
22 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWST20880
Zoro #
G805976781
UPC #
-
Country of Origin
United States

Dimensions

Width
29 in
Overall Depth
16 1/2 in
Height
22 in
Overall Height
29 in
Overall Width
22 in
Depth
16-1/2 in
Interior Dimensions
28.5 x 21.5 x 16
Handle Width
12 in
Caster Diameter
7 in
Handle Length
32 in
Interior Width
16.2
Interior Depth
21.5
Fits Chest Size
Easy Maneuvering, Heavy-Duty Wheels Suitable for Rough Terrain, Single Front Pull-Up Latch

Details

Item
Multi-Level Workshop
Material
Plastic
Color
Black/Yellow
Includes
Large Tool Storage, Small Compartments Organization
Features
Easy Maneuvering, Heavy-Duty Wheels Suitable for Rough Terrain, Single Front Pull-Up Latch
Handle Type
Telescoping
Number of Compartments
8
Number of Trays
2
Closure Type
Cantilever
Locking System
Latch
Series
DWST
Number of Keys Included
0
Stackable
Not Stackable
Number of Boxes
1
Total Load Capacity
88 lb
Number of Dividers
5
Caster Material
Polypropylene
Total Storage Capacity
3 cu ft
Includes Casters
Casters Included
Body Finish
Textured
Caster Type
Rigid
Number of Tool Boxes
1
Body Gauge
4 mm
Drawer Slide Type
Ball Bearing
Includes Keys
Keys Not Included
Lid Style
Lift-Up
Handle Material
Polypropylene, TPR
Handle Grip Style
Reinforced Telescopic, Metal Pull Handle
Includes Drawers
Drawers Not Included
Front Closure
Cantilever
Shell Material
Metal, Plastic, TPR
Wire Color
Black, Yellow

Description

DEWALT® introduces the new Multi-Level Workshop, a 4-level, mobile workstation ideal for transporting and storing large tools, as well as organizing hand tools, accessories, and other jobsite necessities. The Multi-Level Workshop allows contractors to roll over rough jobsite terrain right to up their work area. In one seamless movement users can open and extend the workshop for visible access to four levels of storage. This rolling workshop delivers 90 pounds of load capacity and 22.5 gallons of storage space.


  • • Single pull-up latch for quick and easy opening

  • • Reinforced Telescopic, Metal Pull Handle for easy maneuvering and comfortable hold

  • • Heavy-duty wheels for easy steering on job-site

Designed for:


  • • Contractors

Additional Features:


  • • Ball Bearing Slides for smooth opening

  • • Creates Workstation for storage of large tools in bottom bin, organization of small parts in middle compartments, and top tool box

Ratings & reviews