
Compact Router Dust Collection Adapter for Plunge Base
Mfr # DNP616
Zoro # G404993455
product price:Â $24.95
/eaKey Features
Number of Pieces
1
Compatible Hose Size
1 1/4 in
Overall Length
7 13/16 in
Overall Width
3 in
Product Type
Compact Router Dust Collection Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DNP616
Zoro #
G404993455
UPC #
885911192033
Country of Origin
China
Dimensions
Compatible Hose Size
1 1/4 in
Overall Length
7 13/16 in
Overall Width
3 in
Details
Item
Router Accessories
Number of Pieces
1
Product Type
Compact Router Dust Collection Adapter
Compatible Manufacturer Model Number
DWP611PK
Description
The DEWALT DNP616 Compact Router Dust Collection Adapter is intended for use with compatible router models for dust collection purposes. This accessory attaches directly to your router, providing a connection point for vacuum hoses and is intended to support bit visibility during operation.
Key Features of the DEWALT DNP616 Compact Router Dust Collection Adapter:
- Compatible Manufacturer Model Number: Compatible with the DEWALT DWP611PK fixed base compact router.
- Product Type: Functions as a dust collection adapter for compact routers.
- Compatible Hose Size: Compatible with 1-1/4 in vacuum hoses.
- Attachment Method: Installs using a thumbscrew attachment; does not require additional tools.
- Bit Visibility: Intended to support sightlines to the cutting area during operation.
- Number of Pieces: Includes one adapter per package.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.