This item is Discontinued.
This item is Discontinued.
SAW CIRCULAR PLUNG CUT CASE & 59" TRACK (Discontinued)
Mfr #
DWS520SK
Zoro #
G502117845
UPC # 885911087698
Country of Origin Unknown
Category Circular Saws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWS520SK
- Zoro #
- G502117845
- UPC #
- 885911087698
- Country of Origin
- Unknown
Description
The DEWALT DWS520SK Circular Plunge Cut Saw Kit is intended for plunge cutting in various sheet goods and materials. This kit includes a 6-1/2" TrackSawTM, a 59" dual-edged track, and a carrying case, including components suitable for plunge cuts up to 2-1/8" (54mm) thick. The saw features a powerful 12 Amp motor and an ultra-fine finishing blade included.
Key Features of the DEWALT DWS520SK Circular Plunge Cut Saw Kit:
- TrackSawTM Cutting System: Features zero-clearance technology on both sides of the track.
- On-Track Depth Capacity: Cuts up to 2-1/8" (54mm) at 90° and 1-5/8" (41mm) at 45°, with depth scale accounting for track thickness.
- Anti-Kickback Mechanism & Riving Knife: Designed to reduce kickback risk when engaged during operation.
- Low Profile Blade Guard: Suitable for applications with limited clearance.
- Straight Plunge Mechanism: Ergonomic handle design intended to support user control during operation.
- Dust Collection Port: Universal 1-1/4” port compatible with select vacuum systems rated to collect up to 90% of dust generated during cutting tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.