Screw Anchor, 3/16 in Dia., Hex, 1 3/4 in L, Stainless Steel Stalgard, 50 PK
Mfr # DFM3EML315
Zoro # G912074530
product price:Â $54.69
/pk 50, $1.09/eaKey Features
Compatible Material
Concrete, Masonry
Anchor Diameter
3/16 in
Material
Stainless Steel
Finish
Stalgard
Head Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DFM3EML315
Zoro #
G912074530
UPC #
075352316819
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
3/16 in
Overall Length
1 3/4 in
Drill Bit Size
3/16 in
Minimum Installation Depth
1 3/4 in
Screw Size
1/4 in
Thread Length
1 5/8 in
Head Height
0.109 in
Details
Item
Screw Anchor
Compatible Material
Concrete, Masonry
Material
Stainless Steel
Finish
Stalgard
Head Type
Hex
Drive Type
Hex
Material Quality Standards
ASTM E488
ICC Approved for Un-Cracked Concrete
Yes
Screw Anchor Type
Screw Anchor
Industry Standards
FL29068.1, Miami-Dade County Notice of Acceptance (NOA) No. 21-0201.08
Series
Aggre-Gator
Tip Type
Pointed
Material Grade/Class
304
System of Measurement
Inch
Description
Screw Anchor, Anchor Diameter 3/16 in, Screw Size 1/4 in, Overall Length 1 3/4 in, Thread Size Not Applicable, Thread Length 1 5/8 in, Head Type Hex, Head Width Not Applicable, Head Diameter Not Applicable, Head Height 0.109 in, Drive Type Hex, Material Stainless Steel, Finish Stalgard(R), Material Grade/Class 304, Compatible Material Concrete, Masonry, Drill Bit Size 3/16 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.