This item is Discontinued.

Dewalt Men's 6 in Aluminum Toe Hiker Boot, Dark Brown, 10, M, DXWP10008 DXWP10008

This item is Discontinued.

Dewalt

Men's 6 in Aluminum Toe Hiker Boot, Dark Brown, 10, M, DXWP10008 (Discontinued)

Mfr # DXWP10008
Zoro # G2142989
UPC # 816672022475
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DXWP10008
Zoro #
G2142989
UPC #
816672022475
Country of Origin
China

Dimensions

Size
10
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Footwear Size
10
Size (PRINT)
10
Overall Height
6 in

Details

Item
Hiker Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
DXWP10008
Upper Boot Material
All Leather
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.44
Metatarsal Guard
No
Non Metallic Upper
No
Footwear Style
Hiker Boot
Toe Shape
Round
For Outdoor Traction
Yes
Footwear Shank Type
Nylon
Wide Toe Cap
No
Completely Non Metallic
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
ASTM Footwear Class
F1677 Mark II, I/75 C/75 EH
Metatarsal System
No
Puncture Resistant Insole
No
Insulated
No
Non-Marking Sole
Yes
Predominant Footwear Color
Brown
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
1.00
Mark II Slip Test Results- Dairy Tile Wet
0.83
Insole System
12mm Polyurethane Padded Insole with Moisture Wicking Cover
Footwear Closure Type
Lace Up
Static Dissipative
No
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Chemical Resisting Sole
Yes
Ninety Degree Heel
Yes
Conductive
No
Metal Chip Resisting Sole
Yes
Max. Heat Rating
Not Rated
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Shank Material
Nylon
Midsole Material
EVA
Last Number or Name
Halogen
Insulation Type
None
Removable Insole
Yes
Footwear Sole Pattern
Athletic Tread
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Aluminum Toe, Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Upper Material
Leather
Insole Technology
Moisture Wicking, Padded
Maximum Heat Rating
Not Rated
Construction
Cemented
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Toe Cap Material
Aluminum
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.83
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Style Family
Hiker Boot
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number DXWP10008, Toe Cap Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.