This item is Discontinued.

Dewalt Men's Athletic Shoe, 7 M, Aluminum Toe, 4 in H, Black/Yellow, DXWP10002 DXWP10002

This item is Discontinued.

Dewalt

Men's Athletic Shoe, 7 M, Aluminum Toe, 4 in H, Black/Yellow, DXWP10002 (Discontinued)

Mfr # DXWP10002
Zoro # G2142946
UPC # 816672020440
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DXWP10002
Zoro #
G2142946
UPC #
816672020440
Country of Origin
China

Dimensions

Size
7
Width
M
Height
4 in
Footwear Width
M
Heel Height
1/2 in
Footwear Size
7
Size (PRINT)
7
Overall Height
4 in

Details

Item
Athletic Shoe
Color
Black/Yellow
Gender
Men's
Waterproof
No
Style Number
DXWP10002
Upper Material
Synthetic Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Footwear Sole Pattern
Athletic Tread
Non-Marking Sole
Yes
Conductive
No
Metatarsal System
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Predominant Footwear Color
Black
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
0.91
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.83
Upper Boot Material
Man Made
Footwear Shank Type
Nylon
CSA Footwear Standard
Not Specified
Non Metallic Upper
No
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Electrical Hazard Rated
Yes
ASTM Footwear Class
F1677 Mark II, I/75 C/75 EH
Max. Heat Rating
Not Rated
Static Dissipative
No
Footwear Style
Athletic Shoe
Last Number or Name
Boron
For Outdoor Traction
Yes
Insulation Type
None
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Metatarsal Guard
No
Shank Material
Nylon
Insole System
12mm Polyurethane Padded Insole with Moisture Wicking Cover
Toe Shape
Round
Upper Material Description
Athletic Spacer Mesh
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Removable Insole
Yes
Safety Criteria
Aluminum Toe, Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Style Family
Athletic Shoe
Insole Technology
Moisture Wicking, Padded
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.83
Slip-Resistance Value - Mark II - Dry
0.91
Maximum Heat Rating
Not Rated
Toe Cap Material
Aluminum
Construction
Cemented
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Synthetic Leather
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Yellow, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number DXWP10002

Ratings & reviews