This item is Discontinued.

Dewalt Men's 6 in Aluminum Toe Hiker Boot, Dark Brown, 9 1/2, M, DXWP10008 DXWP10008

This item is Discontinued.

Dewalt

Men's 6 in Aluminum Toe Hiker Boot, Dark Brown, 9 1/2, M, DXWP10008 (Discontinued)

Mfr # DXWP10008
Zoro # G2142998
UPC # 816672022468
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DXWP10008
Zoro #
G2142998
UPC #
816672022468
Country of Origin
China
Item
Hiker Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
DXWP10008
Upper Boot Material
All Leather
Waterproof
No
Ninety Degree Heel
Yes
Max. Heat Rating
Not Rated
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.83
Mark II Slip Test Results- Dairy Tile Oily Wet
0.44
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Wide Toe Cap
No
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Footwear Style
Hiker Boot
Outsole Material
Rubber
Last Number or Name
Halogen
Non Metallic Upper
No
Metatarsal System
No
Static Dissipative
No
Non-Marking Sole
Yes
ASTM Footwear Class
F1677 Mark II, I/75 C/75 EH
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Athletic Tread
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Puncture Resistant Insole
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Toe Shape
Round
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Liner Material
Mesh
Insole System
12mm Polyurethane Padded Insole with Moisture Wicking Cover
Conductive
No
Predominant Footwear Color
Brown
Safety Criteria
Aluminum Toe, Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Upper Material
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Insole Technology
Moisture Wicking, Padded
Insole Material
Polyurethane
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.83
Style Family
Hiker Boot
All-Leather Upper
Yes
Construction
Cemented
Maximum Heat Rating
Not Rated
Toe Cap Material
Aluminum
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number DXWP10008, Toe Cap Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.