This item is Discontinued.

Dewalt Men's Athletic Shoe, Aluminum Toe, Synthetic Leather Upper, Rubber Outsole, Lace Up, Black/Yellow DXWP10002

This item is Discontinued.

Dewalt

Men's Athletic Shoe, Aluminum Toe, Synthetic Leather Upper, Rubber Outsole, Lace Up, Black/Yellow (Discontinued)

Mfr # DXWP10002
Zoro # G2142666
UPC # 816672020587
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DXWP10002
Zoro #
G2142666
UPC #
816672020587
Country of Origin
China

Dimensions

Footwear Width
W
Size
9
Height
4 in
Heel Height
1/2 in
Width
W
Footwear Size
9
Overall Height
4 in
Size (PRINT)
9

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Synthetic Leather
Toe Type
Safety-Toe
Color
Black/Yellow
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Conductive
No
Upper Material Description
Athletic Spacer Mesh
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
DXWP10002
Non Metallic Upper
No
For Outdoor Traction
Yes
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Mark II Slip Test Results- Dairy Tile Dry
0.91
Footwear Sole Pattern
Athletic Tread
Metatarsal System
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Oil Resisting Sole
Yes
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Nylon
Liner Material
Mesh
Chain Saw Cut Resistant
No
Waterproof Type
None
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Man Made
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
12mm Polyurethane Padded Insole with Moisture Wicking Cover
Insulation Type
None
Static Dissipative
No
Completely Non Metallic
No
Insulated
No
ASTM Footwear Class
F1677 Mark II, I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Better
Toe Shape
Round
Wide Toe Cap
No
Shank Material
Nylon
Last Number or Name
Boron
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Mark II Slip Test Results- Dairy Tile Wet
0.83
Safety Criteria
Aluminum Toe, Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.91
Toe Cap Material
Aluminum
Style Family
Athletic Shoe
Insole Technology
Moisture Wicking, Padded
Construction
Cemented
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Wet
0.83
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Synthetic Leather
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Yellow, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number DXWP10002

Ratings & reviews