Shop DEWALT
See all product information
Create Account
Skimming Blade, Aluminum, Fiberglass, 2ft
Mfr # DXTT-2-942
Zoro # G1928767
product price:Â
$
60.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Skimming Blade Handle
Compatible with Manufacturer Model Number
DXTT-2-941
Features
2 ft Compressed Length, Durable, Extendable, Lightweight, Snap-In Attachment
Material
Aluminum, Fiberglass
Compatible Product Type
Drywall Skimming Blades
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXTT-2-942
- Zoro #
- G1928767
- UPC #
- 815966025352
- Country of Origin
- Poland
Details
- Item
- Skimming Blade
- Product Type
- Skimming Blade Handle
- Compatible with Manufacturer Model Number
- DXTT-2-941
- Features
- 2 ft Compressed Length, Durable, Extendable, Lightweight, Snap-In Attachment
- Material
- Aluminum, Fiberglass
- Compatible Product Type
- Drywall Skimming Blades
- For Use With Mfr. Model Number
- DXTT-2-941
- Compatible Manufacturer Part Number
- DXTT-2-941
- Compatible Manufacturer Model Number
- DXTT-2-941
- Compatible with Manufacturer Model No.
- DXTT-2-941
- Compatible with Mfr. Model No.
- DXTT-2-941
- For Use with Mfr Model Number
- DXTT-2-941
- Compatible Pump Manufacturer Part Number
- DXTT-2-941
- Compatible Mfr. Model Number
- DXTT-2-941
- For Manufacturer Part Number
- DXTT-2-941
- Compatible with Mfr. Model Number
- DXTT-2-941
Description
The DEWALT DXTT-2-942 is an extendable skimming blade handle designed for use with compatible drywall skimming blades, specifically the DXTT-2-941 model. Constructed from fiberglass and aluminum. Made from fiberglass and aluminum. Suitable for use in taping, troweling, or floating applications requiring extended reach.
Key Features of the DEWALT DXTT-2-942 Skimming Blade Handle:
- Material: Made from fiberglass and aluminum to provide both strength and reduced weight during extended use.
- Extendable Length: Adjustable from 37" to 63", allowing users to customize reach as needed for various working heights or spaces.
- Snap-In Attachment: Features a button snap-in adapter designed to hold the handle in position during use.
- Compressed Length: Measures 2 ft when fully compressed for convenient storage or transport.
- Rubberized Bottom Grip: Includes a rubberized grip at the base of the handle.
- Compatibility: Suitable for use with DEWALT drywall skimming blades (DXTT-2-941).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.