Shop DEWALT
See all product information
Create Account
Power-Bolt+ Sleeve Anchor, 1/2" Dia., 5-3/4" L, Steel Zinc Plated, 25 PK
Mfr # 6936SD-PWR
Zoro # G5373221
product price:Â
$
195.99
/pk of 25, $7.84/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Concrete
Overall Length
5-3/4"
Sub-Brand
Power-Bolt+
Material Type
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6936SD-PWR
- Zoro #
- G5373221
- UPC #
- 075352805276
- Country of Origin
- China
- Item
- Sleeve Anchor
- Compatible Material
- Concrete
- Sub-Brand
- Power-Bolt+
- Material Type
- Steel
- Finish
- Zinc Plated
- Seismic Approved
- Yes
- Head Type
- Hex Nut
- Drive Type
- Hex
- ICC Approved for Cracked Concrete
- Yes
- Material Grade
- 8
- ICC Approved for Un-Cracked Concrete
- Yes
- Industry Standards
- ICC-ES AC193
- Material
- Steel
- Min. Embedment
- 2 1/2 in
- Material Quality Standards
- ACI 355.2/ASTM E488
- Thread Type
- Coarse
- Removable
- Removable
- Manufacturer Location
- Globally Sourced
- Series
- Power-Bolt
- Maximum Installation Torque
- 40 ft-lb
- Material Grade/Class
- Grade 8
- Minimum Installation Torque
- 40 ft-lb
- System of Measurement
- Inch
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Overall Length 5 3/4 in, Thread Size Not Applicable, Drive Type External Hex, Head Type Hex, Nut Width 0.625 in, Washer Outside Diameter 1 in, Material Steel, Material Grade/Class Grade 8, Finish Zinc Plated, Drill Bit Size 1/2 in, Compatible Material Concrete, Minimum Installation Torque 40 ft-lb, Maximum Installation Torque 40 ft-lb, Minimum Installation Depth 2 1/2 in, Minimum Hole Depth 2 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.