Shop DEWALT

Power-Bolt+ Sleeve Anchor, 3/4" Dia., 7-1/4" L, Steel Zinc Plated, 10 PK

  • Mfr # 6956SD-PWR

  • Zoro # G5944552


product price: 
$
182.99
/pk of 10, $18.30/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Material
Concrete
Overall Length
7-1/4"
Sub-Brand
Power-Bolt+
Material Type
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6956SD-PWR
Zoro #
G5944552
UPC #
075352805481
Country of Origin
China

Dimensions

Anchor Diameter
3/4"
Overall Length
7-1/4"
Drill Bit Size
3/4"
Maximum Material Thickness
2-7/8"
Minimum Installation Depth
3"
Max. Work Thickness
2 7/8 in
Anchor Length
7 1/4 in
Minimum Material Thickness
7 in
Washer Outside Diameter
1.46 in
Minimum Hole Depth
3 in
Nut Width
0.9375 in
Wire Rope Length
7 1/4 in
Length
7 1/4 in

Details

Item
Sleeve Anchor
Compatible Material
Concrete
Sub-Brand
Power-Bolt+
Material Type
Steel
Finish
Zinc Plated
Seismic Approved
Yes
Head Type
Hex Nut
Drive Type
Hex
ICC Approved for Cracked Concrete
Yes
ICC Approved for Un-Cracked Concrete
Yes
Material Grade
8
Industry Standards
ICC-ES AC193
Material
Steel
Min. Embedment
3 in
Thread Type
Coarse
Series
Power-Bolt
Removable
Removable
Material Grade/Class
Grade 8
Maximum Installation Torque
100 ft-lb
Manufacturer Location
Globally Sourced
Material Quality Standards
ACI 355.2/ASTM E488
Minimum Installation Torque
100 ft-lb
System of Measurement
Inch

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Overall Length 7 1/4 in, Thread Size Not Applicable, Drive Type External Hex, Head Type Hex, Nut Width 0.9375 in, Washer Outside Diameter 1.46 in, Material Steel, Material Grade/Class Grade 8, Finish Zinc Plated, Drill Bit Size 3/4 in, Compatible Material Concrete, Minimum Installation Torque 100 ft-lb, Maximum Installation Torque 100 ft-lb, Minimum Installation Depth 3 in, Minimum Hole Depth 3 in, Minimum Material Thickness 7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.