Shop DEWALT

Power-Bolt+ Sleeve Anchor, 5/8" Dia., 3" L, Steel Zinc Plated, 20 PK

  • Mfr # 6940SD-PWR

  • Zoro # G5364751


product price: 
$
218.99
/pk 20, $10.95/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Material
Concrete
Overall Length
3"
Sub-Brand
Power-Bolt+
Material Type
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6940SD-PWR
Zoro #
G5364751
UPC #
075352805306
Country of Origin
China

Dimensions

Anchor Diameter
5/8"
Overall Length
3"
Drill Bit Size
5/8"
Maximum Material Thickness
1/4"
Minimum Installation Depth
2-3/4"
Anchor Length
3 in
Max. Work Thickness
1/4 in
Minimum Material Thickness
6 1/2 in
Nut Width
0.75 in
Washer Outside Diameter
1.25 in
Minimum Hole Depth
2 3/4 in
Wire Rope Length
3 in
Length
3 in

Details

Item
Sleeve Anchor
Compatible Material
Concrete
Sub-Brand
Power-Bolt+
Material Type
Steel
Finish
Zinc Plated
Seismic Approved
Yes
Head Type
Hex Nut
Drive Type
Hex
ICC Approved for Cracked Concrete
Yes
Material Grade
8
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
ICC-ES AC193
Min. Embedment
2 3/4 in
Material
Steel
Removable
Removable
Manufacturer Location
Globally Sourced
Material Grade/Class
Grade 8
Maximum Installation Torque
60 ft-lb
Minimum Installation Torque
60 ft-lb
Material Quality Standards
ACI 355.2/ASTM E488
Series
Power-Bolt
System of Measurement
Inch
Thread Type
Coarse

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Overall Length 3 in, Thread Size Not Applicable, Drive Type External Hex, Head Type Hex, Nut Width 0.75 in, Washer Outside Diameter 1.25 in, Material Steel, Material Grade/Class Grade 8, Finish Zinc Plated, Drill Bit Size 5/8 in, Compatible Material Concrete, Minimum Installation Torque 60 ft-lb, Maximum Installation Torque 60 ft-lb, Minimum Installation Depth 2 3/4 in, Minimum Hole Depth 2 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.