
STRAIGHT BACK RECIPROCATING SAW BLADE, 6 IN L X 3/4 IN W, 14, BI-METAL BODY
Mfr # DW4808B
Zoro # G922805292
product price:Â $3.19
/eaKey Features
Length
6 in
Width
0.06 in
Height
0.75 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DW4808B
Zoro #
G922805292
UPC #
00028874348080
Country of Origin
United States
Dimensions
Length
6 in
Width
0.06 in
Height
0.75 in
Details
Item
Reciprocating Saw Blades
Color
Yellow
Description
DEWALT RECIPROCATING SAW BLADE, STRAIGHT BACK, 6 IN LENGTH, 3/4 IN WIDTH, 0.035 IN THICKNESS, 14, .5 TANG, UNIVERSAL/TOOTHED EDGE TANG, BI-METAL BODY, YELLOW, APPLICABLE MATERIALS: METAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.