Tool Backpack, Black, 1680D Fabric, 25 Pockets

  • Mfr # DWST08025
  • Zoro # G904872076
product price: 
$
105.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Width
11 3/4 in
Color
Black
Material
1680D Fabric
Features
Waterproof Bottom
Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWST08025
Zoro #
G904872076
UPC #
076174835243
Country of Origin
China

Dimensions

Width
11 3/4 in
Overall Height
15 1/4 in
Overall Depth
11 3/4 in
Overall Width
11 3/4 in
Height
15 1/4 in
Overall Diameter
11 3/4 in
Fits Chest Size
Waterproof Bottom

Details

Item
Tool Backpack
Color
Black
Material
1680D Fabric
Features
Waterproof Bottom
Shape
Rectangle
Compatible Modular System
TOUGHSYSTEM(R) 2.0
Web Strap
Yes
Bag Style
Compact
Number of Pockets
25
Material Weight
1,680 den
Series
TOUGHSYSTEM(R) 2.0
Closure Type
Zipper
Primary Application
Carpenter, Electrician, Plumber
Total Load Capacity
40 lb
Includes
Plastic Base
Reinforced Bottom
Reinforced Bottom Included
Number of Outside Pockets
21
Includes Laptop Pocket
Laptop Pocket Included
Number of Inside Pockets
4
Number of Pieces
1
Number of Bags
1
Number of Shoulder Straps
1
Part of a Modular System
Modular System Part
Modular System Mounting Type
Snap-In
Front Closure
Zipper
Shell Material
1680D Fabric
Wire Color
Black

Description

Get additional storage with the DEWALT ToughSystem® 2.0 11 in. Compact Tool Bag. This bag has over 25 pockets, and a front bungee cord that allows for vertical storage of power tools, hand tools, and other items. The Compact Tool Bag can be carried by its shoulder strap, carry handles, or can be stacked onto any ToughSystem® 2.0 product. The durable 1680D fabric, dirt-repellent material, and waterproof base make this bag suitable for any work environment.


  • • Convenient double-sided accessibility

  • • Compatible with all TOUGHSYSTEM® 2.0 products

  • • Roomy vertical storage with over 25 Pockets and a front bungee cord

Designed for:


  • • (1) Tool Bag

  • • *Waterproof to a maximum height of 1.5"

Additional Features:


  • • Easy access to important items with vertical storage pockets

  • • Withstand wet environments with injected waterproof base

  • • Convenient compartment for personal belongings

  • • Comfortable and easy to carry with added shoulder strap and carrying handle

  • • Durable 1680D & dirt-repellent material

  • • Tape chain and bottle/long tool side compartment

  • • 40 lb. load capacity

Ratings & reviews