Pro Small Parts Organizer, Plastic, Black/Yellow, 17-1/2 in W x 3 in D x 14 in H

  • Mfr # DWST14925
  • Zoro # G905976919
original price:  $31.89 , new price: $14.88 , 53 percent off
new price: 
$
14.88
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
DWST
Material
Plastic
Overall Width
2 7/8 in
Overall Depth
17 1/2 in
Overall Height
14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWST14925
Zoro #
G905976919
UPC #
076174755275
Country of Origin
Israel

Dimensions

Overall Width
2 7/8 in
Overall Depth
17 1/2 in
Overall Height
14 in
Width
17-1/2 in
Depth
3 in
Height
14 in
Handle Width
1 in
Interior Dimensions
415 mm x 337 mm x 54 mm
Handle Length
7 3/16 in
Interior Width
13 1/4 in
Interior Height
16 5/16 in
Interior Depth
2 1/8 in
Fits Chest Size
Anti-Rust Metal Latches, Ip53 Rated Water Seal Integration, Removable Cups for Inner Customization

Details

Item
Tool Box
Series
DWST
Material
Plastic
Color
Black, Yellow
Features
Anti-Rust Metal Latches, Ip53 Rated Water Seal Integration, Removable Cups for Inner Customization
Includes
Anti-Rust Metal Latch of Security
Number of Compartments
10
Handle Type
Carrying Handle
Number of Drawers
0
Closure Type
Latch
Lid Style
Hinged
Body Finish
Textured
Stackable
Stackable
Body Gauge
10 ga
Handle Grip Style
Plastic Coated
Part of a Modular System
Modular System Part
Compatible Modular System
DWST
Number of Boxes
1
Total Load Capacity
15 lb
Handle Material
Plastic
Number of Dividers
10
Number of Keys Included
0
Includes Keys
Keys Not Included
Front Closure
Latch
Shell Material
Plastic
Wire Color
Black, Yellow

Description

The DEWALT - DWST14925 is a Small Parts Organizer from the Pro series, designed to provide an efficient storage solution for small components. This tool box is constructed with plastic material and features a carrying handle for easy transportation. It comes with 10 compartments that allow you to organize your tools separately, enhancing workspace tidiness and efficiency. The organizer has an overall depth of 17 1/2 in, width of 17-1/2 in, and height of 14 in, providing ample space for your small parts.
Key Features:
• Anti-Rust Metal Latches: These latches enhance the durability of the toolbox by preventing rusting.
• IP53 Rated Water Seal Integration: This feature provides resistance against water damage.
• Removable Cups for Inner Customization: Allows flexibility in arranging your tools according to your preference.
• Locking System - Latch: Ensures security and protection of your tools from unauthorized access.
• Includes Anti-Rust Metal Latch of Security: An additional feature that enhances the safety measures on this toolbox.
• Stackable Design: Enables you to stack multiple boxes together for more organized storage.
• Part of a Modular System (Dewalt Pro Organizer): Offers compatibility with other Dewalt Pro Organizer products allowing expansion or customization as needed.
• Total Load Capacity -15 lb : Indicates how much weight it can hold without compromising its structure or functionality.

Ratings & reviews