ToughSystem 2.0 Full-Size Organizer, Plastic, Black/Yellow, 21 in W x 14-1/2 in D x 5 in H

  • Mfr # DWST08040
  • Zoro # G604988596
product price: 
$
54.75
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
TOUGHSYSTEM(R)
Material
Plastic
Overall Width
14 5/8 in
Overall Depth
20 15/16 in
Overall Height
5 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWST08040
Zoro #
G604988596
UPC #
076174833942
Country of Origin
United States

Dimensions

Overall Width
14 5/8 in
Overall Depth
20 15/16 in
Overall Height
5 1/8 in
Height
5 in
Width
21 in
Depth
14-1/2 in
Fits Chest Size
Conveniently Carry Toughsystem 2.0 Deep Compact Organizer, Cups, Durable Transparent Lid

Details

Item
Tool Box
Series
TOUGHSYSTEM(R)
Material
Plastic
Color
Black, Clear
Features
Conveniently Carry Toughsystem 2.0 Deep Compact Organizer, Cups, Durable Transparent Lid
Includes
(10) Removable Cups
Locking System
Auto-Latch
Standards
IP65
Compatible Modular System
TOUGHSYSTEM(R)
Number of Drawers
0
Total Load Capacity
44 lb
Number of Trays
10
Handle Type
Carrying Handle
Body Finish
Injected Plastic
Handle Grip Style
PP+ TPR Handle
Includes Drawers
Drawers Not Included
Closure Type
Latch
Number of Boxes
1
Handle Material
Plastic
Number of Dividers
0
Part of a Modular System
Modular System Part
Lid Style
Hinged
Front Closure
Latch
Shell Material
Plastic
Wire Color
Black, Clear

Description

Securely store accessories, tools, and supplies using this ToughSystem® 2.0 Full-Size Organizer. Keep your workspace neat and free of clutter as you store tools and attachments with the organizer’s 2 double removable cups, 8 single removable cups, and a built-in compartment designed to accommodate long tools. Customize your storage layout with this durable organizer, which connects to other ToughSystem® products and can be quickly disconnected with its one-touch release capability. It is designed to withstand tough jobsite conditions with an IP65 rating for protection against damage from dust and water.


  • • Plenty Of Storage Space For Small Supplies - 44 lb. load capacity with 2 double and 8 single removable cups along with a compartment designed to store long tools

  • • Easily Customize Your Storage Arrangement - Connect the organizer with other TOUGHSYSTEM® units using its patented auto-connect side latches

  • • Quickly disconnect attached units with one-touch release capability when you want to use the unit on its own

Designed for:


  • • (10) Removable Cups

Additional Features:


  • • Built For High Endurance - Durable metal-plastic front latches help keep your tools and attachments secure while the IP65-rated dust- and water-resistant shell helps protect them from the elements

  • • Portable Convenience - Compact module connectivity platform engineered for low-hassle transport with its handy carrying handle

  • • High Compatibility - Versatile unit connects with any TOUGHSYSTEM® or TOUGHSYSTEM® 2.0 product

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.