ToughSystem 2.0 2-Drawer Tool Box, Multi, Black, 22 in W x 12 in D x 12-1/2 in H

  • Mfr # DWST08320
  • Zoro # G705443994
product price: 
$
144.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
TOUGHSYSTEM(R)
Material
Plastic
Overall Width
12 5/8 in
Overall Depth
21 13/16 in
Overall Height
12 5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWST08320
Zoro #
G705443994
UPC #
076174835298
Country of Origin
Israel

Dimensions

Overall Width
12 5/8 in
Overall Depth
21 13/16 in
Overall Height
12 5/16 in
Depth
12 in
Width
22 in
Height
12-1/2 in
Fits Chest Size
Convenient Portability, Customizable Storage Solution, High Compatibility, Open and Close Drawers With Ease, Plenty of Storage Space for Small Supplies

Details

Item
Tool Box
Series
TOUGHSYSTEM(R)
Material
Plastic
Color
Black
Features
Convenient Portability, Customizable Storage Solution, High Compatibility, Open and Close Drawers With Ease, Plenty of Storage Space for Small Supplies
Includes
(2) Deep Drawers
Locking System
Auto-Latch
Body Finish
Injected Plastic
Compatible Modular System
TOUGHSYSTEM(R)
Number of Drawers
2
Closure Type
Open and Close
Includes Drawers
Drawers Included
Total Load Capacity
22 lb
Configuration
Drawer Unit
Number of Trays
0
Handle Type
Carrying Handle
Drawer Slide Type
Ball Bearing
Part of a Modular System
Modular System Part
Number of Dividers
0
Number of Boxes
1
Front Closure
Open and Close
Shell Material
Plastic
Wire Color
Black

Description

Customize your storage space while maintaining productivity with this ToughSystem® 2.0 Two-Drawer Unit, which is designed to offer convenient access to your tools and attachments on the jobsite. It features 2 deep drawers built to securely hold your tools and tool pieces while ball-bearing slides enable smooth drawer motion. Expand your storage space using the unit’s patented side latches to quickly connect it with other ToughSystem® modules.


  • • Plenty of storage space to fit your tools and attachments with double deep drawers and a 22 lb. load capacity

  • • Open and close drawers with ease: Ball-bearing metal slides allow for smooth drawer movement

  • • Customizable storage solution: Connect with other TOUGHSYSTEM® units using the patented auto-connect side latches and quickly disconnect with one-touch release capability to use the unit on its own

Designed for:


  • • (1) Storage Unit

Additional Features:


  • • High compatibility: Compact module connectivity platform fits TOUGHSYSTEM® 2.0 full-size/compact organizer cups and is designed to be compatible with any TOUGHSYSTEM® or TOUGHSYSTEM® 2.0 product

  • • Convenient portability with carrying side handles

Ratings & reviews