Shop DEWALT

DWST Tote With Power Tool Case, Metal, Black, 24 in W x 13 in D x 11 in H

  • Mfr # DWST24070
  • Zoro # G905976896

product price: 
$
32.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Material
Metal
Color
Black
Width
24 in
Overall Depth
26 3/8 in
Height
11 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWST24070
Zoro #
G905976896
UPC #
076174792287
Country of Origin
Israel

Dimensions

Width
24 in
Overall Depth
26 3/8 in
Height
11 in
Depth
13 in
Overall Height
11 3/16 in
Overall Width
24 in
Handle Width
1 in
Interior Dimensions
610 mm x 320 mm x 290 mm
Recommended Padlock Size
7/25 in
Handle Length
24 3/16 in
Interior Width
12 5/8 in
Interior Height
24 in
Interior Depth
11 7/16 in
Fits Chest Size
Heavy-Duty Anti-Rust Metal Latches, Heavy-Duty Design for Durable Structure, Top Case for Power Tools

Details

Item
Tote With Power Tool Case
Material
Metal
Color
Black
Includes
Anti-Rust Metal Latch of Security
Features
Heavy-Duty Anti-Rust Metal Latches, Heavy-Duty Design for Durable Structure, Top Case for Power Tools
Handle Type
Carrying Handle
Locking System
Latch
Number of Drawers
0
Number of Compartments
2
Series
DWST
Closure Type
Latch
Body Finish
Textured
Compatible Modular System
DWST
Configuration
Individual
Total Load Capacity
77 lb
Part of a Modular System
Not Part of a Modular System
Handle Grip Style
Metal
Lid Style
Detachable
Number of Boxes
1
Stackable
Not Stackable
Body Gauge
6 ga
Handle Material
Metal
Number of Keys Included
0
Number of Dividers
0
Includes Keys
Keys Not Included
Front Closure
Latch
Shell Material
Foam
Wire Color
Black, Yellow

Description

The DEWALT DWST24070 Tote with Power Tool Case is a tool box intended for storage and transport of power tools and small parts. This unit features a detachable top case with an integrated handle, allowing users to separate and carry smaller items as needed. Constructed with metal components.


Key Features of the DEWALT DWST24070 Tote with Power Tool Case:

  • Heavy-Duty Design: Constructed from 6 gauge metal with a textured finish.

  • Detachable Top Case: Includes a removable compartment that can be used to store power tools or small parts, equipped with an integrated handle.

  • Anti-Rust Metal Latches: Features latches made of corrosion-resistant metal, providing closure when in use.

  • Metal Carry Handle: Metal carry handle (handle length 24-3/16 in).

  • Lid Style: Detachable lid allows quick access to contents or separation of storage compartments as needed.

  • Total Load Capacity: Rated to hold up to 77 lb of equipment and supplies within two main compartments.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.