DWST One Touch Tool Box, Plastic, Black, 24 in W x 11 in D x 11 in H

  • Mfr # DWST24082
  • Zoro # G205976671
product price: 
$
39.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Material
Plastic
Color
Black
Width
24 in
Overall Depth
11 3/8 in
Height
11 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWST24082
Zoro #
G205976671
UPC #
076174792270
Country of Origin
United States

Dimensions

Width
24 in
Overall Depth
11 3/8 in
Height
11 in
Overall Height
11 5/16 in
Depth
11 in
Overall Width
24 in
Recommended Padlock Size
7/25 in
Interior Dimensions
610 mm x 285 mm x 285 mm
Handle Width
1 in
Handle Length
7 3/16 in
Interior Depth
11 1/4 in
Interior Width
11 1/4 in
Interior Height
24 in
Fits Chest Size
One-Handed Latch Operation

Details

Item
One Touch Tool Box
Material
Plastic
Color
Black
Includes
Portable Tray
Features
One-Handed Latch Operation
Handle Type
Carrying Handle
Series
DWST
Number of Trays
1
Number of Drawers
0
Closure Type
Latch
Number of Compartments
1
Locking System
Auto-Latch
Total Load Capacity
55 lb
Part of a Modular System
Not Part of a Modular System
Body Finish
Textured
Body Gauge
6 ga
Compatible Modular System
DWST
Number of Boxes
1
Stackable
Not Stackable
Lid Style
Hinged
Configuration
Individual
Handle Grip Style
Soft grip handle
Number of Keys Included
0
Handle Material
Plastic
Number of Dividers
0
Includes Keys
Keys Not Included
Front Closure
Latch
Shell Material
Plastic
Wire Color
Black, Yellow

Description

The DEWALT - DWST24082, part of the DWST series, is a One Touch Tool Box designed for convenient and efficient storage. This toolbox is constructed from durable plastic material and features a carrying handle for easy transportation. The box's unique one-handed latch operation allows you to open it with just one hand, providing quick access to your tools when needed. It comes as an individual unit with an interior dimension of 610 mm x 275 mm x 285 mm.
Key Features:
• Carrying Handle: Allows for easy transportation.
• Portable Tray Included: Provides flexibility in storage layout.
• Plastic Material: Offers durability and resistance against various elements.
• One-Handed Latch Operation: Enhances usability by allowing single-hand opening.
• One Handed Auto Latch Locking System: Secures the toolbox effectively protecting your tools from unauthorized access.
• Individual Configuration: Comes as a single unit offering ample space for tool organization and storage.

Ratings & reviews