This item is Discontinued.

Dewalt MobRadioSysStorTrunk, Cord&Cordless, AM/FM DWST08810

This item is Discontinued.

Dewalt

MobRadioSysStorTrunk, Cord&Cordless, AM/FM (Discontinued)

Mfr # DWST08810
Zoro # G3716931
UPC # 076174736250
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWST08810
Zoro #
G3716931
UPC #
076174736250
Country of Origin
China

Dimensions

Nominal Outside Width
21 in
Nominal Outside Height
6 in
Overall Depth
14 1/2 in
Nominal Outside Depth
14 in
Width
21 1/8 in
Height
6 1/8 in
Tool Length
21 in
Overall Length
21-1/8"
Tool Width
14 1/2 in
Tool Depth
6 in
Tool Height
15 1/4 in
Fits Chest Size
Assisted Bass Resonator, Subwoofer, (4) Full Range Tweeters, Can Be Stacked to Other Toughsystem Modules, Carrier Cart Compatible, IP54 Rated for Water and Dust Resistance

Details

Item
Radio and Charger
Features
Assisted Bass Resonator, Subwoofer, (4) Full Range Tweeters, Can Be Stacked to Other Toughsystem Modules, Carrier Cart Compatible, IP54 Rated for Water and Dust Resistance
Number of Batteries Included
0
Voltage
12V DC, 20V DC
Number of Drawers
0
Number of Handles
2
Primary Tool Box Color
Black
Color
Black/Yellow
Weight Capacity
10 lb
Includes
Bluetooth Radio, AM/FM Station, (6) Presets
Number of Pieces
1
Tool Storage Type Included
Small Parts Organizer
Primary Tool Box Material
Plastic
Portable Tool Box Product Grouping
Portable Tool Boxes
Number of Trays
0
Water and Air Tight O-Ring
IP54
For Battery Voltage
12V, 20V
Cordless Tool Battery Type
Li-Ion
Series
Toughsystem
Included Charger
No
Standards
IP54
Tool Weight
16 lb
Material
Polypropylene
Cordless Tool Kit Contents
Bare Tool
USB Charging Power
1 A
Number Ports
2
Charging Capability
Yes
Play Modes
AM/FM, Auxiliary, Bluetooth(R), USB
Bluetooth Capability
Yes
Port Types
Auxiliary Port, USB Port
Number of Presets Stations
18
Charging Type
USB
Battery Platform
12V MAX*, 20V MAX*
Memory Presets
6 AM/12 FM
Power Source
Corded and Cordless
Number of USB Ports
1
Battery Series
12V MAX*; 20V MAX*
Compatible Battery Voltage
12V DC, 20V DC
Product Type
Radio Kit
Power Source - TS Only
Corded and Cordless
Power Source - old
Corded and Cordless

Description

The DEWALT DWST08810 ToughSystem® Bluetooth Speaker & Jobsite Radio is a portable audio unit compatible with the ToughSystem® modular storage line. This unit includes radio and wireless Bluetooth® connectivity; Bluetooth range is up to 100 feet under optimal conditions. It also features a built-in charger for select DEWALT power tool batteries (battery sold separately), supporting productivity on the jobsite.


Key Features of the DEWALT DWST08810 ToughSystem® Bluetooth Speaker & Jobsite Radio:

  • Audio Performance: Equipped with four full-range tweeters, one subwoofer, and an assisted bass resonator for audio output.

  • Charging Capability: Built-in charger is compatible with charging 12V MAX* and 20V MAX* DEWALT® Li-ion power tool batteries.

  • Connectivity Options: Supports Bluetooth®, 3.5 mm auxiliary input, and includes a 5V/1A USB charging port.

  • ToughSystem® Compatibility: Stackable design is compatible with other TOUGHSYSTEM® modules and can be used with the TOUGHSYSTEM® carrier cart.

  • Power Sources: Operates using either a compatible battery or AC wall outlet connection.

  • Durability Rating: IP54 rated for water- and dust-resistance as specified by standard testing protocols.*

*Note: If supplier-provided warnings or certification information about what "IP54" means are available elsewhere (e.g., footnotes), do not elaborate further here per guidelines.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.