This item is Discontinued.

Dewalt ToughSystem Tool Case, Structural Foam, Black, 22 in W x 13 in D x 6-1/4 in H DWST08130

This item is Discontinued.

Dewalt

ToughSystem Tool Case, Structural Foam, Black, 22 in W x 13 in D x 6-1/4 in H (Discontinued)

Mfr # DWST08130
Zoro # G2477093
UPC # 076174757576
Country of Origin United States
Category Tool Boxes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWST08130
Zoro #
G2477093
UPC #
076174757576
Country of Origin
United States

Dimensions

Width
22 in
Overall Depth
13 1/4 in
Height
6-1/4 in
Overall Width
13 1/4 in
Nominal Outside Width
22 in
Inside Depth
13 in
Nominal Outside Height
6 in
Inside Height
6 in
Inside Width
21 in
Length
21-3/4"
Nominal Outside Depth
13 in
Overall Height
6 1/4 in
Depth
13 in
Interior Dimensions
21 in W x 13 in D x 6 in H
Interior Depth
13 in
Interior Height
6 in
Interior Width
21 in
Fits Chest Size
Anti-Rust Metal Latch, Bi-Material Handle, Compatible with Toughsystem Carrier, Integrated IP65 Water Seal for Protection of Contents From Weather Conditions, side Handles for Carrying, Side Latch Allow Stacking Product to Other Toughsystem Modules, Structural Foam Material Gives Robust Structure to the Case

Details

Item
Tool Case
Material
Structural Foam
Color
Black
Includes
(4) Deep Large Cups, Drills Storage Pockets, Screwdrivers
Features
Anti-Rust Metal Latch, Bi-Material Handle, Compatible with Toughsystem Carrier, Integrated IP65 Water Seal for Protection of Contents From Weather Conditions, side Handles for Carrying, Side Latch Allow Stacking Product to Other Toughsystem Modules, Structural Foam Material Gives Robust Structure to the Case
Handle Type
Fixed Handle
Drawer Slides
None
Tool Storage Type Included
Tool Box
Number of Trays
4
Locking System
Padlock
Finish
Matte
Number of Drawers
0
Weight Capacity
88 lb
Storage Capacity
1,638 cu in
Handle Design
Folding Top, Fixed Side
Number of Handles
3
Number of Pieces
5
Number of Compartments
6
Series
ToughSystem
Closure Type
Latch
Number of Keys Included
0
Total Load Capacity
88 lb
Includes Drawers
Drawers Not Included
Compatible Modular System
TOUGHSYSTEM(R)
Configuration
Individual Tool Box
Stackable
Stackable
Number of Dividers
6
Includes Keys
Keys Included
Number of Boxes
1
Handle Grip Style
Plastic Coated
Total Storage Capacity
1,638 cu in
Load Capacity per Drawer
44 lb
Includes Casters
Casters Not Included
Body Finish
Matte
Handle Material
Plastic
Front Closure
Latch
Shell Material
Plastic
Wire Color
Black

Description

Tool Box, Material Plastic, Overall Depth 13 1/4 in, Overall Height 6 1/4 in, Overall Width 13 1/4 in, Locking System Padlock, Color Black, Includes Drawers Drawers Not Included, Number of Compartments 6, Body Finish Matte, Closure Type Latch, Compatible Modular System TOUGHSYSTEM(R), Configuration Individual Tool Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.