Shop DEWALT

TSTAK Open Tool Tote, Plastic, Black, 17 in W x 12-1/2 in D x 10-3/4 in H

  • Mfr # DWST17809
  • Zoro # G2477078

product price: 
$
30.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
TSTAK(R)
Material
Plastic
Overall Width
12 1/2 in
Overall Depth
12 1/2 in
Overall Height
10 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWST17809
Zoro #
G2477078
UPC #
-
Country of Origin
Israel

Dimensions

Overall Width
12 1/2 in
Overall Depth
12 1/2 in
Overall Height
10 3/4 in
Nominal Outside Height
11 in
Nominal Outside Width
17 in
Nominal Outside Depth
13 in
Inside Height
10 in
Inside Width
17 in
Inside Depth
12 in
Height
10-3/4 in
Width
17 in
Depth
12-1/2 in
Interior Dimensions
17 in W x 12 in D x 10 in H
Interior Width
17 in
Interior Depth
12 in
Interior Height
10 in
Fits Chest Size
Durable Side Latch Allow Unit to Be Stacked to Other TSTAK Modules, Folding Ergonomic Carry Handle, Inner Vertical Storage, Large Interior for Bulk Storage

Details

Item
Tool Box
Series
TSTAK(R)
Material
Plastic
Color
Black
Features
Durable Side Latch Allow Unit to Be Stacked to Other TSTAK Modules, Folding Ergonomic Carry Handle, Inner Vertical Storage, Large Interior for Bulk Storage
Includes
Tote with folding ergonomic carry handle
Finish
Matte
Weight Capacity
66 lb
Tool Storage Type Included
Tool Box
Number of Trays
0
Number of Pieces
1
Handle Design
Folding Handle
Number of Drawers
0
Number of Handles
1
Number of Compartments
1
Handle Type
Pop-Up Carrying Handle
Total Storage Capacity
2,040 cu in
Number of Keys Included
0
Stackable
Not Stackable
Body Finish
Matte
Handle Grip Style
Plastic Coated
Includes Drawers
Drawers Not Included
Number of Dividers
1
Number of Boxes
1
Compatible Modular System
TSTAK(R)
Load Capacity per Drawer
22 lb
Includes Keys
Keys Included
Includes Casters
Casters Not Included
Total Load Capacity
66 lb
Configuration
Individual Tool Box
Handle Material
Plastic
Part of a Modular System
Modular System Part
Drawer Slide Type
None
Shell Material
Plastic
Wire Color
Black

Description

The TSTAK® Open Tote keeps your fasteners, tools and other equipment close at hand for easy retrieval. The vertical storage design makes it ideal for holding taller tools, batteries and other items. Its heavy-duty construction holds up to regular use and is immune to rust so you can use it out in the rain.


  • • Large Interior for bulk storage

  • • Folding ergonomic carry handle

  • • Inner vertical storage

Designed for:


  • • (1) Tote

Additional Features:


  • • Durable side latches allow unit to be stacked to other TSTAK® modules

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.