Shop DEWALT

Power-Stud+ SD4 Wedge Anchor, 1/2" Dia., 7" L, Stainless Steel Stainless Steel, 25 PK

  • Mfr # 7326SD4-PWR

  • Zoro # G8723486


product price: 
$
167.99
/pk of 25, $6.72/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD4
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7326SD4-PWR
Zoro #
G8723486
UPC #
753527791400
Country of Origin
China

Dimensions

Anchor Diameter
1/2"
Overall Length
7"
Drill Bit Size
1/2 in
Thread Size
1/2"-13
Minimum Installation Depth
2-1/2"
Maximum Material Thickness
4"
Thread Length
2 7/8 in
Minimum Material Thickness
4 in
Washer Outside Diameter
1.0625 in
Nut Width
0.75 in
Wire Rope Length
7 in
Length
7 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD4
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
ICC Approved for Un-Cracked Concrete
Yes
Embedment In Concrete
1 7/8 in
Material Grade
304
Includes
Nut, Washer
Industry Standards
2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, ICC-ES ESR-2502
Wedge Anchor Type
Wedge Anchor
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Material Grade/Class
18-8
Series
Power-Stud+ SD4
Maximum Installation Torque
40 ft-lb
Thread Style
Fully Threaded
Minimum Installation Torque
40 ft-lb
Thread Type
Coarse

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 7 in, Thread Length 2 7/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/2 in, Minimum Material Thickness 4 in, Nut Width 0.75 in, Washer Outside Diameter 1.0625 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes

Ratings & reviews