CAD

Power-Stud Wedge Anchor, 3/8" Dia., 3-3/4" L, Stainless Steel Stainless Steel, 50 PK

  • Mfr # 07315-PWR
  • Zoro # G5906831
CAD Available
product price: 
$
105.99
/pk of 50, $2.12/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

CAD Drawing
Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
07315-PWR
Zoro #
G5906831
UPC #
075352073156
Country of Origin
India

Dimensions

Anchor Diameter
3/8"
Overall Length
3-3/4"
Drill Bit Size
3/8"
Thread Size
3/8"-16
Minimum Installation Depth
1-5/8"
Maximum Material Thickness
2-1/8"
Thread Length
2 5/8 in
Washer Outside Diameter
0.8125 in
Nut Width
0.5625 in
Wire Rope Length
3 3/4 in
Length
3 3/4 in

Details

CAD Available
Yes
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Tension (Lbs.)
4,075 lb
Embedment In Concrete
1 5/8 in
Thread
Fully Threaded
ICC Approved for Un-Cracked Concrete
No
Ultimate Shear (Lb.)
3,760 lb
Material Grade
304
Industry Standards
GSA Spec CID A-A-1923A Type 4, UL Listed
Wedge Anchor Type
Wedge Anchor
Manufacturer Location
Globally Sourced
Material Grade/Class
18-8
Thread Type
Coarse
Thread Style
Fully Threaded
Series
Power-Stud
Maximum Installation Torque
28 ft-lb
System of Measurement
Inch
Material Quality Standards
ASTM E-488
Minimum Installation Torque
28 ft-lb
Shell Material
Stainless Steel

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 3 3/4 in, Thread Length 2 5/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 1 5/8 in, Minimum Material Thickness Not Applicable, Nut Width 0.5625 in, Washer Outside Diameter 0.8125 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.