Shop DEWALT
See all product information
Create Account
Power-Stud+ SD6 Wedge Anchor, 3/8" Dia., 3" L, Stainless Steel Stainless Steel, 50 PK
Mfr # 7613SD6-PWR
Zoro # G8723181
product price:Â
$
214.99
/pk 50, $4.30/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD6
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7613SD6-PWR
- Zoro #
- G8723181
- UPC #
- 753527796900
- Country of Origin
- China
- Item
- Wedge Anchor
- Compatible Material
- Concrete
- Sub-Brand
- Power-Stud+ SD6
- Material
- Stainless Steel
- Finish
- Stainless Steel
- Seismic Approved
- Yes
- ICC Approved for Cracked Concrete
- Yes
- Material Grade
- 316
- Embedment In Concrete
- 1 3/8 in
- ICC Approved for Un-Cracked Concrete
- Yes
- Includes
- Nut, Washer
- Industry Standards
- 2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, ICC-ES AC193, ICC-ES ESR-2502
- Wedge Anchor Type
- Wedge Anchor
- System of Measurement
- Inch
- Series
- Power-Stud+ SD6
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- 316
- Material Quality Standards
- ACI 318 (-19 or -14), ACI 355.2/ASTM E-488
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 3 in, Thread Length 1 5/8 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 1 7/8 in, Minimum Material Thickness 3 1/4 in, Nut Width 0.5625 in, Washer Outside Diameter 0.8125 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes