Shop DEWALT
See all product information
Create Account
Power-Stud+ SD2 Wedge Anchor, 5/8" Dia., 4-3/4" L, Steel Zinc Plated, 25 PK
Mfr # 7435SD2-PWR
Zoro # G8723057
product price:Â
$
137.99
/pk 25, $5.52/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD2
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7435SD2-PWR
- Zoro #
- G8723057
- UPC #
- 753527711828
- Country of Origin
- China
Dimensions
- Anchor Diameter
- 5/8"
- Overall Length
- 4-3/4"
- Drill Bit Size
- 5/8 in
- Thread Size
- 5/8"-11
- Minimum Installation Depth
- 3-7/8"
- Maximum Material Thickness
- 1/4"
- Thread Length
- 2 7/8 in
- Washer Outside Diameter
- 1.3125 in
- Nut Width
- 0.9375 in
- Minimum Material Thickness
- 5 3/4 in
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 4 3/4 in, Thread Length 2 7/8 in, Material Steel, Material Grade/Class Medium Carbon, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 3 7/8 in, Minimum Material Thickness 5 3/4 in, Nut Width 0.9375 in, Washer Outside Diameter 1.3125 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.