Shop DEWALT

Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 50 PK

  • Mfr # 7420SD1-PWR

  • Zoro # G8989583

CAD Available

product price: 
$
34.49
/pk 50, $0.69/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

CAD Drawing
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD1
Material
Carbon Steel
Finish
Zinc Plated
Seismic Approved
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7420SD1-PWR
Zoro #
G8989583
UPC #
075352776057
Country of Origin
Multiple

Dimensions

Anchor Diameter
1/2"
Overall Length
2-3/4"
Drill Bit Size
1/2"
Thread Size
1/2"-13
Minimum Installation Depth
2-1/4"
Maximum Material Thickness
2-3/4"
Thread Length
1 in
Minimum Material Thickness
4 in
Nut Width
0.75 in
Washer Outside Diameter
1.0625 in
Wire Rope Length
2 3/4 in
Length
2 3/4 in

Details

CAD Available
Yes
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD1
Material
Carbon Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Ultimate Pullout (Lb.)
4,155 lb
Embedment In Concrete
2 1/4 in
ICC Approved for Un-Cracked Concrete
Yes
Ultimate Shear (Lb.)
4,195 lb
Includes
Nut, Washer
Ultimate Shear in 3000 PSI Concrete (Lb.)
4,195 lb
Ultimate Tension (Lbs.)
4,155 lb
Ultimate Tension in 3000 PSI Concrete (Lb.)
4,155 lb
Material Grade
Medium Carbon
Industry Standards
2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, FM Approved, ICC-ES AC01, UL Listed
Wedge Anchor Type
Wedge Anchor
Material Grade/Class
Medium Carbon
Thread Type
Coarse
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
Series
Power-Stud+ SD1
Maximum Installation Torque
40 ft-lb
System of Measurement
Inch
Minimum Installation Torque
40 ft-lb
Material Quality Standards
ASTM E-488

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 2 3/4 in, Thread Length 1 in, Material Steel, Material Grade/Class Medium Carbon, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/4 in, Minimum Material Thickness 4 in, Nut Width 0.75 in, Washer Outside Diameter 1.0625 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.