This item is Discontinued.

Dewalt Wet/Dry Vacuum, 14 gal., 6 HP, Poly DXV14P

This item is Discontinued.

Dewalt

Wet/Dry Vacuum, 14 gal., 6 HP, Poly (Discontinued)

Mfr # DXV14P
Zoro # G6025271
UPC # 871613008437
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DXV14P
Zoro #
G6025271
UPC #
871613008437
Country of Origin
China

Dimensions

Hose Dia.
2-1/2"
Hose Length
7 ft.

Details

Item
Wet/Dry Vacuum,14 gal.,6 HP,Poly
Air Flow
110 cfm
Vacuum Capacity
14 gal.
Filter Type
Disposable
Peak HP
6 HP
Net Weight
35.27 lb.
Includes
2-1/2 in. x 7 ft. Hose; 2 Extension Wands; Washable/Reusable Cartridge Filter; Crevice Nozzle; Floor Nozzle; Utility Nozzle; Disposable Filter Bag; Mesh Accessory Storage Bag

Description

This 14 Gallon, 6.0 HP Wet/Dry Vacuum is designed for jobsite mobility with a convenient handle and large rear wheels. Move the unit around with ease. It also features a fine-dust cartridge filter for small, dry debris and wet materials. The large on/off switch features a water-resistant design for ruggedness and worry-free operation. The built-in 20 ft. power cord gives you the reach you need, and an attached accessory bag keeps your attachments and tools organized. A built-in tank drain makes draining easy.


  • • Ideal for large cleanups on the jobsite

  • • Powerful 6.0 peak horsepower motor provides the suction needed for most cleanup jobs

  • • Rubberized casters on the front and large rear wheels provide easy maneuverability

Designed for:


  • • (1) 2-1/2 in x 7 ft hose

Additional Features:


  • • Extra long, 20 ft. power cord with cord wrap for long reach and neat storage

  • • Built-in blower port powerful enough to blow sawdust and debris from most workshops

  • • Built-in accessory storage bag to keep attachments and tools neatly organized

  • • Large built-in tank drain makes it easy to remove liquids picked up

  • • Accessories included: 2-1/2 in. x 7 ft. hose, 2 extension wands, washable & reusable cartridge filter, floor nozzle, utility nozzle, crevice nozzle, disposable filter bag & accessory storage bag

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.